Skip Content

 
Absorbent Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ItemAbsorbent Pad 
  • Fluids AbsorbedUniversal/Maintenance 
  • MaterialPolyester Material Made From Recycled Plastic Bottles 
Absorbency Weight
Please Select
Length
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Absorbency Weight
Length
Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
GN-A-200-DP
Heavy
18"
18"

Limited Quantity Available

$248.25 / pkg. of 200

Absorbent Pads,18 In. W,18 In. L,PK 200
Catalog Page #  NA

Price $248.25 / pkg. of 200

Technical Specs

  • ItemAbsorbent Pad
  • Absorbency WeightHeavy
  • Fluids AbsorbedUniversal/Maintenance
  • Length18"
  • Width18"
  • MaterialPolyester Material Made From Recycled Plastic Bottles
GN-A-5036
Heavy
36"
36"

Limited Quantity Available

$497.50 / pkg. of 50

Absorbent Pads,36 In. W,36 In. L,PK 50
Catalog Page #  NA

Price $497.50 / pkg. of 50

Technical Specs

  • ItemAbsorbent Pad
  • Absorbency WeightHeavy
  • Fluids AbsorbedUniversal/Maintenance
  • Length36"
  • Width36"
  • MaterialPolyester Material Made From Recycled Plastic Bottles
GN-A-100-SP
Medium
18"
18"

Limited Quantity Available

$146.75 / pkg. of 50

Absorbent Pads,18 In. W,18 In. L,PK 50
Catalog Page #  NA

Price $146.75 / pkg. of 50

Technical Specs

  • ItemAbsorbent Pad
  • Absorbency WeightMedium
  • Fluids AbsorbedUniversal/Maintenance
  • Length18"
  • Width18"
  • MaterialPolyester Material Made From Recycled Plastic Bottles