Skip Content

Conf Spc Fan,Axial,1 HP,12 in,115VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Conf Spc Fan, Axial, 1 HP, 12 in, 115VAC

Price $665.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21YC19
  • Mfr. Model # GVAF3000A
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 37.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConfined Space Fan
  • TypeAxial
  • HP1
  • Duct Dia.12"
  • MaterialPolyethylene
  • Blower/Fan Speed3300/2800 rpm
  • Maximum Flow in Free Air2796 cfm
  • Voltage115VAC
  • Amps8.0/5.7
  • ColorBlue
  • Length17"
  • Width14"
  • Height21"
  • StandardsUL, C-UL, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 4reviewers.
Rated 5 out of 5 by I have used them all and this blower is clearly the best by a mile! We have got one that has lasted over 15 years and it hasn't skipped a beat.Great American Made product! October 2, 2013
Rated 5 out of 5 by This is easily the best performing confined space ventilator I have ever used. This "beast" blows an incredible amount of air which provides a safe and comfortable working environment. It is also extremely durable. The internal components are safeguarded by a rugged and tough poly housing. I have personally dropped it down stairs, off a ladder and knocked it off a couple ledges since I have been using it and it hasn't skipped a beat. I think the durability and performance of this fan can be attributed to it being American made. Many of the blowers I have used in the past look almost identical, but are not American made which I think affects the quality and performance of the fan being this blower works so well. August 28, 2013
Rated 5 out of 5 by Excellent blower for the price. Easily produces a longer pattern created by the vortex action than fans rated double its CFM at 1/3 of the price. August 5, 2013
  • 2015-07-28T19:45:15.221-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_21YC19, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We are building cylindrical metal drums, That are welded we need something that will extract the smoke away, from the welder !
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Weldingman is loaded.
Additional information about Weldingman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This unit can be used also to remove smoke from an area by reversing the ducting.

Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:35:24.579-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21YC19, prod, sort_default
1 of 1
  • 2015-07-28T19:35:24.581-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21YC19, prod, sort_default
1 of 1