Skip Content

 
Standard Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Standard Tee

AMERI-VENT


Technical Specs

  • ItemStandard Tee 
BrandAMERI-VENT 
Diameter
Please Select
Length
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Diameter
Length
Availability
Price
Qty
3ET
3"
7-1/8"

$53.00 / each

Standard Tee,3 In Dia.,7-1/8 In L
Catalog Page #  4306 

Price: $53.00 / each

Technical Specs

  • ItemStandard Tee
  • Diameter3"
  • Length7-1/8"
4ET
4"
8-7/8"

$57.70 / each

Standard Tee,4 In Dia.,8-7/8 In L
Catalog Page #  4306 

Price: $57.70 / each

Technical Specs

  • ItemStandard Tee
  • Diameter4"
  • Length8-7/8"
5ET
5"
10"

$60.10 / each

Standard Tee,5 In Dia.,10 In L
Catalog Page #  4306 

Price: $60.10 / each

Technical Specs

  • ItemStandard Tee
  • Diameter5"
  • Length10"
6ET
6"
11-1/2"

$66.60 / each

Standard Tee,6 In Dia.,11-1/2 In L
Catalog Page #  4306 

Price: $66.60 / each

Technical Specs

  • ItemStandard Tee
  • Diameter6"
  • Length11-1/2"