Skip Content

 
Single Wall Flexible Vent Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Single Wall Flexible Vent Pipe

AMERI-VENT


Technical Specs

  • ItemSingle Wall Flexible Vent Pipe 
BrandAMERI-VENT 
Diameter
Please Select
Length
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Diameter
Length
Availability
Price
Qty
3FC12
3"
1 ft.

Item ships within 5 business days from supplier

$22.86 / each

Flexible Pipe Section,3 In Dia.,1 ft. L
Catalog Page #  NA

Price: $22.86 / each

Shipping: pkg of 6

Technical Specs

  • ItemSingle Wall Flexible Vent Pipe
  • Diameter3"
  • Length1 ft.
3FC3
3"
3 ft.

$29.85 / each

Flexible Pipe Section,3 In Dia.,3 ft. L
Catalog Page #  4306 

Price: $29.85 / each

Technical Specs

  • ItemSingle Wall Flexible Vent Pipe
  • Diameter3"
  • Length3 ft.
3FC5
3"
5 ft.

$37.50 / each

Flexible Pipe Section,3 In Dia.,5 ft. L
Catalog Page #  4306 

Price: $37.50 / each

Technical Specs

  • ItemSingle Wall Flexible Vent Pipe
  • Diameter3"
  • Length5 ft.
3FCAC
3"
6"

$19.35 / each

Appliance Connector,3 In Dia.,6 In L
Catalog Page #  4306 

Price: $19.35 / each

Technical Specs

  • ItemSingle Wall Flexible Vent Pipe
  • Diameter3"
  • Length6"
4FC12
4"
1 ft.

$24.54 / each

Flexible Pipe Section,4 In Dia.,1 ft. L
Catalog Page #  4306 

Price: $24.54 / each

Technical Specs

  • ItemSingle Wall Flexible Vent Pipe
  • Diameter4"
  • Length1 ft.
4FC3
4"
3 ft.

$34.15 / each

Flexible Pipe Section,4 In Dia.,3 ft. L
Catalog Page #  4306 

Price: $34.15 / each

Technical Specs

  • ItemSingle Wall Flexible Vent Pipe
  • Diameter4"
  • Length3 ft.
4FC5
4"
5 ft.

$44.75 / each

Flexible Pipe Section,4 In Dia.,5 ft. L
Catalog Page #  4306 

Price: $44.75 / each

Technical Specs

  • ItemSingle Wall Flexible Vent Pipe
  • Diameter4"
  • Length5 ft.