Skip Content

 
Adjustable Gas Vent Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adjustable Gas Vent Pipe


Technical Specs

  • ItemAdjustable Gas Vent Pipe 
  • Length1 ft. 
Diameter
Please Select

Your Filters:

Clear All
SG_Brand
  • AMERI-VENT 
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Diameter
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3E12A
3"

$16.78 / each

Adjustable Length,3 In Dia.,1 ft. L
Catalog Page #  4306 

Price $16.78 / each

Technical Specs

  • ItemAdjustable Gas Vent Pipe
  • Diameter3"
  • Length1 ft.
4E12A
4"

$19.65 / each

Adjustable Gas Vent,4 In Dia.,1 ft. L
Catalog Page #  4306 

Price $19.65 / each

Technical Specs

  • ItemAdjustable Gas Vent Pipe
  • Diameter4"
  • Length1 ft.
5E12A
5"

$23.26 / each

Adjustable Length,5 In Dia.,1 ft. L
Catalog Page #  4306 

Price $23.26 / each

Technical Specs

  • ItemAdjustable Gas Vent Pipe
  • Diameter5"
  • Length1 ft.
6E12A
6"

$25.05 / each

Adjustable Length,6 In Dia.,1 ft. L
Catalog Page #  4306 

Price $25.05 / each

Technical Specs

  • ItemAdjustable Gas Vent Pipe
  • Diameter6"
  • Length1 ft.