Skip Content

 
Fire Extinguisher Bracket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fire Extinguisher Bracket

Bracket Type
Please Select
Capacity
Please Select
Cylinder Dia.
Please Select
Strap Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Bracket Type
Capacity
Cylinder Dia.
Strap Type
Price
Qty
Please use Qty box to add item(s) to cart.
809
Box Type
10 lb.
5"
Metal

$75.75 / each

Enter location to check availability
Catalog Page #  2297 

Price $75.75 / each

Technical Specs

  • Bracket Type Box Type
  • Capacity 10 lb.
  • Cylinder Dia. 5"
  • Strap Type Metal
810
Box Type
20 lb.
7
Metal

$79.80 / each

Enter location to check availability
Catalog Page #  2297 

Price $79.80 / each

Technical Specs

  • Bracket Type Box Type
  • Capacity 20 lb.
  • Cylinder Dia. 7
  • Strap Type Metal
811
Box Type
20 lb.
Metal

$106.15 / each

Enter location to check availability
Catalog Page #  2297 

Price $106.15 / each

Technical Specs

  • Bracket Type Box Type
  • Capacity 20 lb.
  • Strap Type Metal
862
Strap
13 lb.
4-1/4" to 6-1/4"
Metal

$56.65 / each

Enter location to check availability
Catalog Page #  2297 

Price $56.65 / each

Technical Specs

  • Bracket Type Strap
  • Capacity 13 lb.
  • Cylinder Dia. 4-1/4" to 6-1/4"
  • Strap Type Metal
864
Strap
30 lb.
6-1/2" to 8"
Metal

$71.75 / each

Enter location to check availability
Catalog Page #  2297 

Price $71.75 / each

Technical Specs

  • Bracket Type Strap
  • Capacity 30 lb.
  • Cylinder Dia. 6-1/2" to 8"
  • Strap Type Metal
860
Strap
5 lb.
3" to 4-1/4"
Rubber

$52.45 / each

Enter location to check availability
Catalog Page #  2297 

Price $52.45 / each

Technical Specs

  • Bracket Type Strap
  • Capacity 5 lb.
  • Cylinder Dia. 3" to 4-1/4"
  • Strap Type Rubber
817S
Vehicle/Marine/Aviation
2-1/2 lb.
3"
Metal

$17.13 / each

Enter location to check availability
Catalog Page #  2297 

Price $17.13 / each

Technical Specs

  • Bracket Type Vehicle/Marine/Aviation
  • Capacity 2-1/2 lb.
  • Cylinder Dia. 3"
  • Strap Type Metal
817
Vehicle/Marine/Aviation
2-1/2 lb.
5"
Metal

$15.71 / each

Enter location to check availability
Catalog Page #  2297 

Price $15.71 / each

Technical Specs

  • Bracket Type Vehicle/Marine/Aviation
  • Capacity 2-1/2 lb.
  • Cylinder Dia. 5"
  • Strap Type Metal
821
Vehicle/Marine/Aviation
5 lb.
4-1/2"
Metal

$20.27 / each

Enter location to check availability
Catalog Page #  2297 

Price $20.27 / each

Technical Specs

  • Bracket Type Vehicle/Marine/Aviation
  • Capacity 5 lb.
  • Cylinder Dia. 4-1/2"
  • Strap Type Metal
818
Vehicle/Marine/Aviation
5 lb.
5"
Metal

$17.90 / each

Enter location to check availability
Catalog Page #  2297 

Price $17.90 / each

Technical Specs

  • Bracket Type Vehicle/Marine/Aviation
  • Capacity 5 lb.
  • Cylinder Dia. 5"
  • Strap Type Metal
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More