Skip Content

Manual,Fan Application close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Manual, Fan Application

AMCA

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 3CC67
  • Mfr. Model # B200-3
  • NSN # 4730-01-061-3061
  • UNSPSC # 99999999
  • Catalog Page # N/A
  • Shipping Weight 3.8 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAMCA Fan Application Manual
  • Number of Pages278
  • IncludesFour Separate Technical Publications in One Binder, Air Systems (#200-95) Provides Basic Information Needed to Design Effective, Energy Efficient Air Systems, Information on System Pressure Losses, Fan Performance and System Effect, Fans and Systems (#201-90) Discusses Effects of Fan System and its Relationship to Fans Performance, Troubleshooting (#202-98) is Intended to Help Identify and Correct Problems with Performance and Operation for Air Moving Systems after Fan is Installed, Field Performance Measurement of Fan Systems (#203-90) Reviews Field Measurements and Calculations Needed to Determine Actual Performance of Fan and System

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.