Skip Content

 
Polyethylene Mask close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyethylene Mask

Technical Specs

  • Item Polyethylene Mask 
  • Size Universal 
  • Kit Type Barrier Protection for Mouth, Nose, Face 
  • People Served
  • Disposable Yes 
Number of Components
Please Select
Case Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Number of Components
Case Type
Price
Qty
Please use Qty box to add item(s) to cart.
248 201 104
1
Pouch

$12.00 / each

Enter location to check availability
Catalog Page #  NA

Price $12.00 / each

Technical Specs

  • Item Polyethylene Mask
  • Size Universal
  • Kit Type Barrier Protection for Mouth, Nose, Face
  • Number of Components 1
  • People Served 1
  • Case Type Pouch
  • Disposable Yes
248 601 101
1
Pouch

$8.06 / each

Enter location to check availability
Catalog Page #  NA

Price $8.06 / each

Technical Specs

  • Item Polyethylene Mask
  • Size Universal
  • Kit Type Barrier Protection for Mouth, Nose, Face
  • Number of Components 1
  • People Served 1
  • Case Type Pouch
  • Disposable Yes
248 201 103
1
Pouch

$12.00 / each

Enter location to check availability
Catalog Page #  NA

Price $12.00 / each

Technical Specs

  • Item Polyethylene Mask
  • Size Universal
  • Kit Type Barrier Protection for Mouth, Nose, Face
  • Number of Components 1
  • People Served 1
  • Case Type Pouch
  • Disposable Yes
248 201 102
1
Pouch

$12.00 / each

Enter location to check availability
Catalog Page #  NA

Price $12.00 / each

Technical Specs

  • Item Polyethylene Mask
  • Size Universal
  • Kit Type Barrier Protection for Mouth, Nose, Face
  • Number of Components 1
  • People Served 1
  • Case Type Pouch
  • Disposable Yes
248 303 102
2
Pouch

$15.96 / each

Enter location to check availability
Catalog Page #  NA

Price $15.96 / each

Technical Specs

  • Item Polyethylene Mask
  • Size Universal
  • Kit Type Barrier Protection for Mouth, Nose, Face
  • Number of Components 2
  • People Served 1
  • Case Type Pouch
  • Disposable Yes
248 505 102
3
Hoslter

$20.59 / each

Enter location to check availability
Catalog Page #  NA

Price $20.59 / each

Technical Specs

  • Item Polyethylene Mask
  • Size Universal
  • Kit Type Barrier Protection for Mouth, Nose, Face
  • Number of Components 3
  • People Served 1
  • Case Type Hoslter
  • Disposable Yes
248 404 104
5
Pouch

$15.96 / each

Enter location to check availability
Catalog Page #  NA

Price $15.96 / each

Technical Specs

  • Item Polyethylene Mask
  • Size Universal
  • Kit Type Barrier Protection for Mouth, Nose, Face
  • Number of Components 5
  • People Served 1
  • Case Type Pouch
  • Disposable Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More