Skip Content

Disposable Collection Container Set,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Disposable Collection Container Set, PK10

Price $198.00 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 23LT75
  • Mfr. Model # 276 000 010
  • UNSPSC # 42142601
  • Catalog Page # N/A
  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Disposable Collection Container Set
  • Color Clear
  • Material Plastic
  • Includes (1) Disposable Collection Container with Overfill Protection and Cap, (1) 6 mm Rigid Section Tubing and Adapter, (1) 13 mm Rigid Section Tubing and Adapter, (1) Discard Bag
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.


Compact pumps take up a minimum of space and fit easily in an emergency bag. You can easily adjust the pump vacuum from 100% (450 mmHg) for adults to 50% (225 mmHg) for use on children. The special overfill feature helps prevent contamination inside the pump/handle and eliminates need for flush-through procedures. The collection container is disposable and can easily be replaced with minimal downtime.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.