Skip Content

 
Ambitex Latex Disposable Gloves, Powdered close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ambitex Latex Disposable Gloves, Powdered


Technical Specs

  • Palm Thickness 4 mil 
  • Color Family Browns 
  • Material Latex 
  • Powdered/Powder Free Powdered 
  • Latex Content Contains Latex 
  • Glove Finish Type Smooth 
  • Length 9-5/16" 
  • Cuff Rolled/Beaded 
  • Glove Finish Location No Finish 
  • Aloe Inner Surface No 
  • Ambidextrous/Hand-Specific Ambidextrous 
  • Metal Detectable No 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • AMBITEX 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
LLG5101
L

$9.66 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $9.66 / pkg. of 100

Technical Specs

  • Palm Thickness 4 mil
  • Color Family Browns
  • Size L
  • Material Latex
  • Powdered/Powder Free Powdered
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Length 9-5/16"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
LMD5101
M

$9.66 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $9.66 / pkg. of 100

Technical Specs

  • Palm Thickness 4 mil
  • Color Family Browns
  • Size M
  • Material Latex
  • Powdered/Powder Free Powdered
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Length 9-5/16"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
LSM5101
S

$9.66 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $9.66 / pkg. of 100

Technical Specs

  • Palm Thickness 4 mil
  • Color Family Browns
  • Size S
  • Material Latex
  • Powdered/Powder Free Powdered
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Length 9-5/16"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
LXL5101
XL

$9.66 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $9.66 / pkg. of 100

Technical Specs

  • Palm Thickness 4 mil
  • Color Family Browns
  • Size XL
  • Material Latex
  • Powdered/Powder Free Powdered
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Length 9-5/16"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More