Skip Content

Time Clock, Electric with Optic Sensor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Time Clock, Electric with Optic Sensor

Price $828.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ZF87
  • Mfr. Model # CP-5000/A341
  • UNSPSC # 44103201
  • Catalog Page # N/A
  • Shipping Weight 12.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clock automatically adjust for year, month, date, and daylight savings, with battery backup for memory protection.

View More

Technical Specs

  • Item Time Clock
  • Type Electric with Optic Sensor
  • Voltage 120 VAC
  • Frequency 50/60 Hz
  • Height 12-5/16"
  • Width 10-1/4"
  • Depth 6-1/8"
  • Ribbon Color Black/Red
  • Battery Backup Optional
  • Display LCD
  • Mount Table or Wall
  • Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods
  • Print Type High Speed Dot Matrix Printing with Programmable Formats: 2-digit Year, Month, Day, Date, Hour (AM/PM or 0-23), Minutes (Regular, Tenths or Hundredths)
  • Includes Signal Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm looking for a time clock that will capture a facial shot of the person clocking in/out for verification purposes. If this item does that, it's possible that my employer would be interested in purchasing multiple units.
5 days ago
by
Read all my Q&A
 
Please wait while more information about AJK215 is loaded.
Additional information about AJK215 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
iT DOES NOT....THE OPTIC SENSOR READS THE TIME CARD FOR AUTO PUNCH PLACEMENT.
5 days ago
by
Read all my Q&A
 
Please wait while more information about AMANO TIME is loaded.
Additional information about AMANO TIME could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
2 answers

What time cards go with this machine?

How many different styles of time cards do you have to go with this time clock?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about PamelaDPW is loaded.
Additional information about PamelaDPW could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger part# 6T190
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AMANO TIME is loaded.
Additional information about AMANO TIME could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Please look at time card #6T190. Thank you for using Grainger.com Ask & Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:09:00.383-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ZF87, prod, sort_default
1 of 1
  • 2016-02-06 T20:09:00.385-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ZF87, prod, sort_default
1 of 1