Skip Content

Time Clock, Digital, 8 3/4Hx4 3/4W In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Time Clock, Digital, 8 3/4Hx4 3/4W In.

Price $727.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZB15
  • Mfr. Model # MTX-15/A300
  • UNSPSC # 44103201
  • Catalog Page # N/A
  • Shipping Weight 4.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This digital time-tracking system automatically calculates weekly, biweekly, semimonthly, and monthly hours. It is compatible with Quickbooks, ADP®, Paychex®, Peachtree, and more.

The clock automatically adjusts for year, month, date, and daylight savings. It includes software, 50-ft. cable, 25 badges, and a 3-yr. battery backup for memory protection.

• Total hours for up to 100 employees
• Generate tardiness and overtime reports

View More

Technical Specs

  • Item Time Clock
  • Type Digital
  • Voltage 120 VAC
  • Frequency 50/60 Hz
  • Height 8-1/4"
  • Width 4-1/4"
  • Depth 2-1/8"
  • Battery Backup Yes
  • Display LCD
  • Mount Wall
  • Standards UL Listed
  • Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods
  • Includes Clock, Software, 50 ft. Cable and 25 Badges
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.