Skip Content

Time Cards, Payroll Card Type, Records All Pay Periods, 7-3/8" Height, 3-1/4" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Time Cards, Payroll Card Type, Records All Pay Periods, 7-3/8" Height, 3-1/4" Width

Price $87.95 / pkg. of 1,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6H363
  • Mfr. Model # AMA099000
  • UNSPSC # 44103205
  • Catalog Page # 1945
  • Shipping Weight 6.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Time cards can be used with additional models.

View More

Technical Specs

  • Item Time Cards
  • Card Type Payroll
  • Number of Sides 1
  • Records All Pay Periods
  • Height 7-3/8"
  • Width 3-1/4"
  • For Use With Amano MJR 7000/8000/8000EZ
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Easy to use and normally work great, but you do have to check them. About three out of twenty don't work. So I pre-check them before giving to employees to use. I just put them in the time clock backwards and it will tell me if they fail or pass. Saves time when employees are clocking in to have one that works. January 22, 2016
  • 2016-05-04 T22:24:41.873-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6H363, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.