Skip Content

Time Recorder Signal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Time Recorder Signal

AMANO

Price: $173.25 / each

Please sign in or register to access lists

  • Item # 4MC23
  • Mfr. Model # IR-632092
  • UNSPSC # 44103201
  • Catalog Page # 2105
  • Shipping Weight 0.15 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSignal Option
    How can we improve our Technical Specifications?

    Compliance and Restrictions

    None

    Details

    Totals hours for up to 100 employees Prints exception characters for late arrival and overtime
    Allows up to 40 programmable signals per day. Rings bell, sounds horn or buzzer.

    Product content provided by supplier

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.