Skip Content

CCTV AC/DC, Wall Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CCTV AC/DC, Wall Mount

Price $271.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4TEV8
  • Mfr. Model # ALTV1224C
  • UNSPSC # 39121004
  • Catalog Page # 2774
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power Supply 8Out @ 24Ac 3.5A, 8Out 12Dc 3.5A
  • Type CCTV AC/DC, Wall Mount
  • Material Steel
  • Finish Grey
  • Enclosure Depth (In.) 4.50
  • Enclosure Width (In.) 12.00
  • Enclosure Height (In.) 15.5
  • Batteries Required No
  • Number of Outputs 24VAC and 12VDC
  • Input Voltage 115VAC
  • Voltage Output 24VAC and 12VDC
  • Output Current (Amps) 24VAC @ 3.5A and 12VDC @ 3.5A
  • Input Frequency (Hz) 60
  • Standards CE
  • Includes Cam Lock, Line Cord, Spare Fuse
  • Sub-Category Power Supply: Wall Mount
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.