Skip Content

Power Supply,CCTV DC,12VDC/6A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Power Supply, CCTV DC, 12VDC/6A

Price $103.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WAU8
  • Mfr. Model # SAV4D
  • UNSPSC # 39121004
  • Catalog Page # 2774
  • Shipping Weight 4.47 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPower Supply 4PTC 12VDC @ 6A
  • TypeCCTV DC, Wall Mount
  • MaterialSteel
  • FinishGrey
  • Enclosure Depth (In.)3.50
  • Enclosure Width (In.)7.5
  • Enclosure Height (In.)8.5
  • Batteries RequiredNo
  • Number of Outputs4
  • Input Voltage115VAC/230VAC
  • Voltage Output12VDC
  • Output Current (Amps)12VDC @ 6A
  • Input Frequency (Hz)50/60
  • StandardsUL 2044 Commercial CCTV, CUL, CE
  • Includes3 Wire Line Cord
  • Sub-CategoryPower Supply: Wall Mount
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about lklein is loaded.
Additional information about lklein could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit is not capable of being used with a battery backup for the 12V outputs. An uninterruptable power supply could be used on the 115V input. Thanks for using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about DECA is loaded.
Additional information about DECA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:41:34.168-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4WAU8, prod, sort_default
1 of 1
  • 2015-04-24T19:41:34.170-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4WAU8, prod, sort_default
1 of 1