Skip Content

Fiberglass Insulation close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fiberglass Insulation

Price $84.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21VN07
  • Mfr. Model # IN-22364
  • UNSPSC # 48101517
  • Catalog Page # 1755
  • Shipping Weight 4.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFiberglass Insulation
  • Fits BrandAlto Shaam
  • IncludesMaximum Temperature 1000 Deg F
  • For Use WithMfr. No. 1000-TH-I/HD, 1000-TH-I/HD/PT, 1000-TH-I/STD, 1000-TH-I/STD/D, 1000-UP, 10-18W, 1200-S, 1200-SR, 1200-UP, 1200-UP/SR, 1200-UPS, 1200-UPS/SR, 1400-DC/20, 1400-DC/24, 1600-DC/20, 1600-DC/24, 200-CT, 500-E, 500-PV, 500-PV/PT, 500-PVL, 500-PVL/PT, 600-LVD, 600-LVD/PT, 750-CTUS, 750-GDR, 750-GDU, 750-GDU/MET, 750-GDU/MET/PT, 750-GDU/PT, AS-250, CC-24, CC-72/BKR, CC-96/BKR, ED2-48/2S, ED2SYS-48/2S, ED-48, ED-48/P, ED-72, ED-72/P, ED-72/PL, ED-72/PR, ED-96, ED-96/PL, ED-96/PR, HN2-48, HN2-48/P, HN2-72, HN2-72/P, HN2-72/PL, HN2-72/PR, HN2-96, HN2-96/PL, HN2-96/PR, HN2SYS-48, HN2SYS-48/P, HN2SYS-72, HN2SYS-72/P, HN2SYS-72/PL, HN2SYS-72/PR, HN2SYS-96, HN2SYS-96/PL, HN2SYS-96/PR, HN-48, HN-48/P, HN-72, HN-72/P, HN-96, HNSYS-48, HNSYS-48/P
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
how long is the material? how wide is the material? how thisk is the material?
what is the maximum rated temperature for this material???????
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about GizmoDave is loaded.
Additional information about GizmoDave could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is a replacement part for Alto Shaam brand cook and hold ovens, intended to be used in the following models :Mfr. No. 1000-TH-I/HD, 1000-TH-I/HD/PT, 1000-TH-I/STD, 1000-TH-I/STD/D, 1000-UP, 10-18W, 1200-S, 120.
Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-28T20:03:46.174-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21VN07, prod, sort_default
1 of 1
  • 2015-05-28T20:03:46.175-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21VN07, prod, sort_default
1 of 1