Skip Content

Swivel Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swivel Elbow, 90 Degrees

ALPHA TECH

Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemSwivel Elbow, 90 Degrees 
  • Basic MaterialMetal 
  • Body MaterialNickel Plated Brass 
  • Max. Pressure250 psi 
BrandALPHA TECH 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select
Item #Connection TypeTube SizePipe SizeHex SizeAvailabilityPrice Qty
1WUW7Tube x BSPP3mm5mm8mm

Typically in Stock

$33.60 / pkg. of 5

1WUW8Tube x BSPP4mm5mm8mm

Typically in Stock

$26.85 / pkg. of 5

1WUW9Tube x BSPP5mm5mm8mm

Typically in Stock

$26.20 / pkg. of 5

1WUX1Tube x Male6mm5mm8mm

$26.85 / pkg. of 5

6MN08Tube x MNPT5/32"1/8"

Item ships within 7 business days from supplier

$81.85 / pkg. of 10

1WUV1Tube x MNPT10mm1/4"15mm

$25.15 / pkg. of 3

1WUV2Tube x MNPT10mm3/8"17mm

$27.20 / pkg. of 3

1WUT9Tube x MNPT10mm1/2"22mm

Typically in Stock

$29.45 / pkg. of 3

1WUV4Tube x MNPT12mm3/8"17mm

Typically in Stock

$31.20 / pkg. of 3

1WUV3Tube x MNPT12mm1/2"22mm

Typically in Stock

$34.60 / pkg. of 3

1WUV6Tube x MNPT14mm3/8"17mm

Typically in Stock

$37.85 / pkg. of 3

1WUV5Tube x MNPT14mm1/2"22mm

Typically in Stock

$40.95 / pkg. of 3

1WUV8Tube x MNPT4mm1/8"13mm

$26.55 / pkg. of 5

1WUV7Tube x MNPT4mm1/4"15mm

Typically in Stock

$29.55 / pkg. of 5

1WUV9Tube x MNPT5mm1/8"13mm

Typically in Stock

$27.20 / pkg. of 5

1WUW2Tube x MNPT6mm1/8"13mm

$26.95 / pkg. of 5

1WUW1Tube x MNPT6mm1/4"15mm

$29.35 / pkg. of 5

1WUW5Tube x MNPT8mm1/8"13mm

$31.00 / pkg. of 5

1WUW4Tube x MNPT8mm1/4"15mm

$32.70 / pkg. of 5

1WUW6Tube x MNPT8mm3/8"17mm

Typically in Stock

$42.60 / pkg. of 5

1WUW3Tube x MNPT8mm1/2"22mm

Typically in Stock

$48.95 / pkg. of 5

Adding More Products