Skip Content

Male Swivel Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Swivel Elbow, 90 Degrees

ALPHA

Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemMale Swivel Elbow, 90 Degrees 
  • Basic MaterialMetal 
  • Body MaterialNickel Plated Brass 
  • Connection TypeTube x MNPT or BSPP or BSPT 
  • Max. Pressure250 psi 
BrandALPHA 
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select
Item #Tube SizePipe SizeHex SizeAvailabilityPrice Qty
5UPL51/8"1/8"33/64"

Typically in Stock

$23.61 / pkg. of 5

5UPL61/8"1/4"19/32"

Typically in Stock

$28.30 / pkg. of 5

5UPP05/32"1/8"33/64"

Typically in Stock

$24.68 / pkg. of 5

5UPP15/32"1/4"19/32"

Typically in Stock

$28.30 / pkg. of 5

5UPL71/4"1/8"33/64"

$23.87 / pkg. of 5

5UPL81/4"1/4"19/32"

$26.35 / pkg. of 5

5UPL91/4"3/8"43/64"

$40.20 / pkg. of 5

5UPN05/16"1/8"33/64"

Typically in Stock

$29.65 / pkg. of 5

5UPN15/16"1/4"19/32"

Typically in Stock

$31.30 / pkg. of 5

5UPN25/16"3/8"43/64"

Typically in Stock

$41.35 / pkg. of 5

5UPN33/8"1/8"33/64"

$39.40 / pkg. of 5

5UPN43/8"1/4"5.91

$37.05 / pkg. of 5

5UPN53/8"3/8"9/16"

$45.05 / pkg. of 5

5UPN63/8"1/2"53/64"

Typically in Stock

$54.35 / pkg. of 5

5UPN71/2"1/4"19/32"

Typically in Stock

$30.55 / pkg. of 3

5UPN81/2"3/8"43/64"

$34.30 / pkg. of 3

5UPN91/2"1/2"53/64"

$39.60 / pkg. of 3

Adding More Products