Skip Content

Male Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Connector

ALPHA

Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemMale Connector 
  • Basic MaterialMetal 
  • Body MaterialNickel Plated Brass 
  • Max. Pressure250 psi 
BrandALPHA 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select
Item #Connection TypeTube SizePipe SizeHex SizeAvailabilityPrice Qty
5UPJ3Tube x MNPT or BSPP or BSPT1/4"1/8"33/64"

Typically in Stock

$12.78 / pkg. of 5

5UPJ4Tube x MNPT or BSPP or BSPT1/4"1/4"35/64"

Typically in Stock

$17.37 / pkg. of 5

5UPJ5Tube x MNPT or BSPP or BSPT1/4"3/8"43/64"

Typically in Stock

$21.43 / pkg. of 5

5UPK0Tube x MNPT or BSPP or BSPT3/8"1/4"43/64"

Typically in Stock

$19.01 / pkg. of 5

5UPK1Tube x MNPT or BSPP or BSPT3/8"3/8"43/64"

Typically in Stock

$23.61 / pkg. of 5

5UPK3Tube x MNPT or BSPP or BSPT1/2"1/8"25/32"

Typically in Stock

$16.93 / pkg. of 3

5UPJ1Tube x MNPT, BSPP or BSPT1/8"1/8"7/16"

Typically in Stock

$15.18 / pkg. of 5

5UPJ2Tube x MNPT, BSPP or BSPT1/8"1/4"35/64"

Typically in Stock

$17.08 / pkg. of 5

5UPK7Tube x MNPT, BSPP or BSPT5/32"1/8"7/16"

Typically in Stock

$13.84 / pkg. of 5

5UPK8Tube x MNPT, BSPP or BSPT5/32"1/4"35/64"

Typically in Stock

$17.08 / pkg. of 5

5UPJ6Tube x MNPT, BSPP or BSPT5/16"1/8"35/64"

Typically in Stock

$17.91 / pkg. of 5

5UPJ7Tube x MNPT, BSPP or BSPT5/16"1/4"35/64"

Typically in Stock

$17.91 / pkg. of 5

5UPJ8Tube x MNPT, BSPP or BSPT5/16"3/8"43/64"

Typically in Stock

$20.33 / pkg. of 5

5UPJ9Tube x MNPT, BSPP or BSPT3/8"1/8"43/64"

Typically in Stock

$24.68 / pkg. of 5

5UPK2Tube x MNPT, BSPP or BSPT3/8"1/2"53/64"

Typically in Stock

$31.00 / pkg. of 3

5UPK4Tube x MNPT, BSPP or BSPT1/2"1/4"25/32"

Typically in Stock

$16.93 / pkg. of 3

5UPK5Tube x MNPT, BSPP or BSPT1/2"3/8"25/32"

Typically in Stock

$17.91 / pkg. of 3

5UPK6Tube x MNPT, BSPP or BSPT1/2"1/2"53/64"

Typically in Stock

$27.90 / pkg. of 3

Adding More Products