Skip Content

Anemometer,0 to 4000 fpm,NIST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Anemometer, 0 to 4000 fpm, NIST

Price $1,042.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UCY4
  • Mfr. Model # AVM410
  • UNSPSC # 41114401
  • Catalog Page # 880
  • Shipping Weight 3.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnemometer
  • Sensing MethodHot Wire and Thermistor
  • Data LoggingNo
  • Humidity SensingNo
  • Velocity (FPM)0 to 4000
  • Velocity (MPS)0 to 20
  • Air Velocity Accuracy+/-5%
  • Temp. Range0 Degrees to 200 Degrees F
  • Temp. Accuracy+/-0.5 Degrees F
  • Probe Size0.28" dia., 40" Telescoping
  • Cord Length3.3 ft.
  • DisplayLCD
  • Resolution1 fpm
  • Data HoldNo
  • Auto Power OffYes
  • Power Source(4) AA Batteries
  • Calibration CertificateNIST
  • IncludesBatteries, Carrying Case and Instructions
  • Manufacturers Warranty Length2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Hot Wire Thermo-Anemometers
Dual-purpose instruments measure temperature and air speeds in ducts and ventilating systems. Auto-Off.

40" telescoping straight probe.
Alnor®
All have LCDs, carrying case, and batteries. Temp. accuracy: ±0.5%.

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by We use this anemometer to measue the airflow across our vapor degreasers. The limit is fifty feet per minute and this is the only digital anemometer we have found that reads in this range. July 8, 2013
  • 2015-08-31T19:47:14.327-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1UCY4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Please specify the TSI-Alnor Model number

Is this a TSI Alnor VelociCalc 9535 Air Velocity Meter ????
If not then what is the model number ?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ZeUsNC is loaded.
Additional information about ZeUsNC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:48:02.448-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UCY4, prod, sort_default
1 of 1
  • 2015-08-31T19:48:02.449-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UCY4, prod, sort_default
1 of 1