Skip Content

Supplied Air System,15 psi,1Helmet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Supplied Air System, 15 psi, 1Helmet

Price $3,389.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 23UA37
  • Mfr. Model # 9248-01
  • UNSPSC # 46182004
  • Catalog Page # 2406
  • Shipping Weight 78.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Supplied Air System
  • For Use With Low Pressure Air Source
  • Couplers OBAC
  • Headgear Included Helmet
  • Pressure 15 psi
  • Includes Helmet, Ambient Air Pump and Breathing Hose
  • Standards OSHA -1910.134
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.


Provides clean, continuous air flow for personal protection. Low-profile, lightweight air shield/helmet has quick-release suspension and antifog polycarbonate lens.
Welding helmet is made of glass-filled nylon with a variable-shade autodarkening lens, shade 9-13. Suitable for use in all welding processes including TIG and TIG pulsing. System provides head, eye, face, and respiratory protection against hazardous airborne contaminants and flying debris in demanding industrial manufacturing environments. Features fire-retardant, coated fabric neck cape.

• NIOSH approved
• Meets ANSI Z89.1 Type 1 Class G for head protection, Z87.1+ for faceshield/eye protection

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.