Skip Content

1/2 HP Submersible Dewatering Sludge Pump, Manual Pump Type, Cast Iron Base Material, Ductile Cast I close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

1/2 HP Submersible Dewatering Sludge Pump, Manual Pump Type, Cast Iron Base Material, Ductile Cast I

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3NPV3
  • Mfr. Model # 9404-04
  • UNSPSC # 40151531
  • Catalog Page # N/A
  • Shipping Weight 31.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Dewatering Sludge Pump
  • Pump Type Manual
  • HP 1/2
  • Voltage 115VAC
  • Amps 5.1
  • Cord Length 16 ft.
  • Discharge NPT 2"
  • GPM of Water @ 40 Ft. of Head 50
  • Height 13-3/8"
  • Maximum Head 39 ft.
  • Housing Ductile Cast Iron
  • Top Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material Urethane Rubber
  • Max. Dia. Solids 1"
  • Max. Liquid Temp. 104 Degrees F
  • Motor Type 1-Phase
  • Thermal Protection Yes
  • Motor Housing Ductile Cast Iron/Aluminum Alloy Frame
  • Phase 1
  • RPM 3600
  • Hz 60
  • Insulation Class B
  • Bearing Type Ball
  • Shaft Material 403 Stainless Steel
  • Shaft Seal Silicon Carbide
  • Application For Manholes, Vaults, Construction Sites, Residential, Commercial, Industrial Wastewater and Construction Site Drainage and Effluent Transfer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.