Skip Content

Respirator Storage Bag,Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Respirator Storage Bag, Clear

Clearance Price $9.90 / each

Price $11.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JLK6
  • Mfr. Model # 2000-05
  • UNSPSC # 46182001
  • Catalog Page # N/A
  • Shipping Weight 0.13 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRespirator Storage Bag
  • ColorClear
  • Dimensions14" L x 16" W
  • For Use WithRespirators
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Poor quality and only lasted a few uses befor the zipper pulls went beyond the "stops". The corner of the bags rip easily allowing this to happen. Does not perform well with multiple users ie. Haz Mat response teams. If it is used as your personal repirator storage then product fairs much better as more care is given to preserving it. Going to try the less expensive bags # 30E982? June 1, 2014
  • 2015-05-02T20:17:44.691-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3JLK6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what are the dimensions of this bag

1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Sarah1128 is loaded.
Additional information about Sarah1128 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the bag is a 10mil poly bag. It is 14" L x 16" W. If you need further assistance, please contact us at 10-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:14:02.314-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JLK6, prod, sort_default
1 of 1
  • 2015-05-02T20:14:02.316-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JLK6, prod, sort_default
1 of 1