Skip Content

Portable Airline Cooling System, For Use With Low Pressure Ambient Air Pumps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Airline Cooling System, For Use With Low Pressure Ambient Air Pumps

Price $799.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UNR0
  • Mfr. Model # 9820-LP
  • UNSPSC # 46182004
  • Catalog Page # N/A
  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Airline Cooling Systems
Provide cool breathing air by using ice. Can reduce air temperature from 180°F to 50°F. Feature a pressure regulator with pressure gauge and adjustment knob. Include durable wheels, locking telescoping pull handle, 5 micron particulate air filter, heavy-duty Hansen coupler, and 5-ft. inlet supply hose.

View More

Technical Specs

  • Item Portable Airline Cooling System
  • Fittings Hansen Inlet, Single Outlet Coupler Can Adapt Quickly to Accept 3-worker Manifold
  • For Use With Low Pressure Ambient Air Pumps
  • Max. Pressure 15 psi
  • Provides Approximately 50 Degrees F Output Air Temperature with Input Temperatures up to 180 Degrees F
  • Includes Wheeled 70 Qt Cooling Box with Telescoping Handle, Inlet Filter, Relief Valve, and 5 ft. Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.