Skip Content

Manhole Ventilation Pass Thru close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Manhole Ventilation Pass Thru

Price $357.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GVY1
  • Mfr. Model # 9510-50
  • UNSPSC # 40101502
  • Catalog Page # 2211
  • Shipping Weight 14.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allegro® Industries Manhole Ventilation Passthru (MVP) assembly is designed to help you maintain and redirect air flow into manholes, sewers, and tanks, with minimal restriction. The system—low-profile manhole air vent, low-profile 90° elbow, and easy-entry duct—is compact, lightweight, and not statically conductive. The collapsible duct is packed in a small storage bag with a quick-release draw string to drop it into the manhole. The duct springs into shape once a worker has entered. Once the low-profile system is installed, flat-channeled corners let the manhole cover fit into place for stabilization.

View More

Technical Specs

  • Item Manhole Ventilation Pass Thru
  • Construction Vinyl/Polyester
  • Outlet Size 8"
  • For Use With Blowers And Ducting In Manhole Applications
  • Width 20"
  • Length 32" (duct stored), 62" (duct in use)
  • Color Yellow
  • Includes Air Vent, 90 Degree Elbow, And Built-In Mounting, Storage Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.