Skip Content

Jet Fan,Air Driven,20 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Jet Fan, Air Driven, 20 In.

Price $5,202.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 30L110
  • Mfr. Model # 9518-20
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 81.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jet Fan
  • Power Source Air Driven
  • Material Aluminum
  • Blower/Fan Speed 3000 rpm
  • Maximum Flow in Free Air 11000 cfm at 80 psig
  • Inlet Connection NPT
  • Max. Inlet Pressure 100 psi
  • Air Consumption 125 to 210 cfm
  • Color Gray
  • Length 24-3/4"
  • Width 24-3/4"
  • Height 9-7/8"
  • Includes Jet Fan Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.