Skip Content

Fit Testing Kit,Saccharin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fit Testing Kit, Saccharin

Price $239.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PPN5
  • Mfr. Model # 2040
  • UNSPSC # 46182001
  • Catalog Page # 2392
  • Shipping Weight 1.46 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFit Testing Kit
  • Fit Testing ProtocolSaccharin
  • IncludesPolycoated Hood, (2) Nebulizers, Sensitivity and Fit Test Solutions
How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

How many people can you test?

I understand that it comes with sensitivity and fit test solutions, but what is the size of the bottles (2.5ml)? How many people can you test with this kit, 1, 10, 20, i.e. how much test solution do you get?
2 years ago
by
Read all my Q&A
 
Please wait while more information about Jones is loaded.
Additional information about Jones could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per additional information provided by the vendor each kit can Fit Test approximately 12-30 people (usage depends on the sensitivity of people. Solutions are packs of six vials and each vial is 2.5ML.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0

Answer: 
0 - didn't work. Plastic fan piece wouldn't stay on for any length of time!
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Schreier is loaded.
Additional information about Schreier could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

How many does this kit serve?

Gender: Female
Field of Industry:: biofuels
Product used for:: respirator fit test
Years purchasing from Grainger:: many
3 years ago
by
Florida, USA
Read all my Q&A
 
Please wait while more information about florida is loaded.
Additional information about florida could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Kit No 3PPN5 includes: 1 Polycoated hood, 2 Nebulizers, and sensitivity and fit test solutions.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-04-25T19:40:15.246-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PPN5, prod, sort_default
1 of 1
  • 2015-04-25T19:40:15.248-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PPN5, prod, sort_default
1 of 1