Skip Content

Submersible Dewatering Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Submersible Dewatering Pump

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5YGU6
  • Mfr. Model # 9404-05
  • UNSPSC # 40151531
  • Catalog Page # N/A
  • Shipping Weight 39.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Pump
  • Type DC Submersible
  • HP 1/3
  • Voltage 12VDC
  • Amps 30 AC
  • Cord Length 30 ft.
  • Cord Size 8/2
  • Discharge NPT 1-1/4"
  • GPM @ 1 Ft. of Head 43
  • GPM of Water @ 5 Ft. of Head 41
  • GPM of Water @ 10 Ft. of Head 34
  • GPM of Water @ 15 Ft. of Head 25
  • GPM of Water @ 20 Ft. of Head 21
  • Maximum Head 25 ft.
  • Height 19-1/4"
  • Diameter 10"
  • Housing Aluminum
  • Top Material Aluminum
  • Base Material Aluminum
  • Impeller Material Cast Iron
  • Length 23"
  • Width 26"
  • Max. Dia. Solids 1/16"
  • Max. Liquid Temp. 150DF
  • Motor Type Enclosed
  • Thermal Protection Automatic
  • RPM 1750
  • Shaft Material Buna N
  • Shaft Seal Buna N
  • Function Dewatering
  • Application Ditches and Manholes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.