Skip Content

Conf. Sp Fan Air Bag, Axial, Dia 12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Conf. Sp Fan Air Bag, Axial, Dia 12 In

Price $792.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KJH9
  • Mfr. Model # 9535-12
  • UNSPSC # 40101601
  • Catalog Page # 2435
  • Shipping Weight 43.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConfined Space Fan
  • TypeAxial
  • HP1/2
  • Duct Dia.12"
  • MaterialSteel Fan, Nylon Bag
  • Blower/Fan Speed3300 rpm
  • Maximum Flow in Free Air1840 cfm
  • Voltage120VAC
  • Amps3.8
  • ColorBlack And Orange
  • Length28"
  • Width16"
  • Height14"
  • Standards29CFR1910.146/ CSA
  • IncludesCombination Axial 12" Fan, 15 ft. Duct and Storage Bag to House System
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Confined-Space Fans, Blowers, and Accessories
Designed for positive and negative ventilation.
Steel Axial Fan Air Bags
All-in-one portable axial fan system built into a heavy-duty polyester bag. Zippered ends allow blower to be used without removing unit from the bag.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about gus1234 is loaded.
Additional information about gus1234 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and we have been advised by them of the following: this unit is capable of ventilating and extracting. The ventilated air will be around room temperature.

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:41:00.418-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KJH9, prod, sort_default
1 of 1
  • 2015-08-02T19:41:00.420-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KJH9, prod, sort_default
1 of 1