Skip Content

Conf. Sp Fan, Axial, 15 ft. Duct close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Conf. Sp Fan, Axial, 15 ft. Duct

Price $601.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UFG5
  • Mfr. Model # 9533-15
  • UNSPSC # 40101601
  • Catalog Page # 2435
  • Shipping Weight 40.68 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConfined Space Fan
  • TypeAxial
  • HP1/3
  • Duct Dia.8"
  • MaterialPolyethylene
  • Blower/Fan Speed3200 rpm
  • Maximum Flow in Free Air831 cfm
  • Voltage115VAC
  • Amps4.4
  • ColorOrange
  • Length32-1/8"
  • Width11"
  • Height14-3/4"
  • StandardsCSA C22.2 No. 113, CE, 29 CFR 1910.146
  • IncludesExtension Canister With 15 ft. Duct
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
15' of Ducting
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about amon is loaded.
Additional information about amon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for contacting Grainger Ask and Answer, the replacement canister and 15" ducting for Grainger pn# 1UFG5 is Allegro pn# 9533-01. This product is a replacement item that must be sourced from the supplier Allegro Mfg. For a quotation on this item please contact your local Grainger branch or call Grainger Customer Service at 1-800-323-0620.
Again, Thank you for contacting Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:22:21.146-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UFG5, prod, sort_default
1 of 1
  • 2015-07-06T20:22:21.149-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UFG5, prod, sort_default
1 of 1