Skip Content

Portable Blower Fan,115V,1438 cfm,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Blower Fan, 115V, 1438 cfm, Gray

ALLEGRO

Price: $465.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TCK6
  • Mfr. Model # 9519-03
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 36.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Blower Fan
  • PivotingNo
  • Number of Speeds3
  • CFM High1438
  • CFM Medium953
  • CFM Low1132
  • Voltage115V
  • Hz60
  • Phase1
  • Amps5.1/3.4/3.1
  • Motor HP1/2
  • Housing Height20"
  • Housing Width17"
  • Housing Length20"
  • Housing ColorGranite Gray
  • Housing MaterialPlastic
  • Propeller MaterialGalvanized Steel
  • Power Cord Length20 ft.
  • Number of Conductors3
  • Conductor Size (AWG)16 AWG
  • NEMA Plug Configuration5-15P
  • StandardsUL Listed
  • For Use WithCarpet Drying and Floor Drying
  • IncludesSquirrel Cage Fan

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.