Skip Content

Supplied Air Pump Package,3 Ppl,1-1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Supplied Air Pump Package, 3 Ppl, 1-1/2 HP

Price $4,968.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WYJ8
  • Mfr. Model # 9210-03
  • UNSPSC # 46182004
  • Catalog Page # N/A
  • Shipping Weight 146.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSupplied Air Pump Package
  • People Served3
  • Headgear IncludedFull Face Respirator
  • HP1-1/2
  • Hose Length100 ft.
  • CouplersOBAC
  • Pressure2 to 12 psi
  • IncludesPump, (3) Respirator, (3) Breathing Tube,(3) Hose
  • Power Requirements115V, 16A
  • StandardsNIOSH Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Could you please advise if there is an option to have air pump package MFG code 9210-03 with 230V power supply?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Valeriy is loaded.
Additional information about Valeriy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

You can get this package with a 220 volt pump; it would need to be noted as such to our vendor and there may be an upcharge for it. Please contact your local Grainger branch to set up a quote for pricing and lead time. This is not a product Grainger offers as a stock option. It would be sourced as a special order.

Thank you for using Grainger Ask and Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:25:08.295-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WYJ8, prod, sort_default
1 of 1
  • 2015-05-26T20:25:08.297-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WYJ8, prod, sort_default
1 of 1