Skip Content

Gas Burner Ignition Transformer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gas Burner Ignition Transformer

Price $108.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists


Ship to: 45895 (Change)


Invalid Zip Code

LIMA branch 298

  • Item # 23M561
  • Mfr. Model # 1092-H
  • UNSPSC # 40101834
  • Catalog Page # 4229
  • Shipping Weight 9.65 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Burner Ignition Transformer
  • Mounting Type4 Holes
  • Voltage120
  • Amps @ 120V20mA
  • Characteristics6000 Volt Secondary
  • For Use WithCleaver-Brooks Gas Burner
  • Special InformationDesigned with High Temperature Wire, Runs Cooler, Quieter and Safer On All Types of Burners, Single Porcelain Designs, Dependable Power, Designed to Burner Manufacturers Specifications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.