Skip Content

Throw Line,PPL, 2.2 mm dia.,180 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Throw Line, PPL, 2.2 mm dia., 180 ft. L

Clearance Price $22.41 / each

Price $44.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12R277
  • Mfr. Model # AGTL22180
  • UNSPSC # 31151504
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemArborist Throw Line
  • Rope MaterialPolyethylene
  • Rope TypeStatic
  • Rope ApplicationClimbing
  • Rope ConstructionBraid
  • Rope Dia.3/32"
  • Length180 ft.
  • Working Load Limit90 lb.
  • Tensile Strength650 lb.
  • Elongation at 300 lb.3.00%
  • Min. Breaking Strength (MBS)650 lb.
  • Carrying Weight1/4 lb.
  • Package TypeSpool
  • ColorSafety Orange
  • Performance PropertyLightweight

Compliance and Restrictions

None

Details

Lightweight braided polyethylene rope is suitable as an arborist throw line in climbing applications.

The firm, round rope features special lock-stitch construction. It works well on blocks and pulleys and retains its shape under heavy loads.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.