Skip Content

Co-Polymer/ Polyester Arborist Bull Rope, 5/8" Rope Dia., 150 ft. Length, Blue/Red/White Tracer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Co-Polymer/ Polyester Arborist Bull Rope, 5/8" Rope Dia., 150 ft. Length, Blue/Red/White Tracer

Price $156.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12R268
  • Mfr. Model # AG3STHSC58150
  • UNSPSC # 31151504
  • Catalog Page # N/A
  • Shipping Weight 15.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy duty twisted polyester rope is strong, easy to splice, and features excellent dielectric properties.

Also known as 3-strand or laid rope, twisted polyester can absorb shock loads and features excellent resistance to abrasion. It also resists rot, mildew, oils, UV rays, gasoline, grease, and most chemicals.

The spliceable rope is ideal for general purpose use.

View More

Technical Specs

  • Item Arborist Bull Rope
  • Rope Material Co-Polymer/ Polyester
  • Rope Type Static
  • Rope Application Rigging/Climbing
  • Rope Construction 3 Strand Twisted
  • Rope Dia. 5/8"
  • Length 150 ft.
  • Working Load Limit 2100 lb.
  • Tensile Strength 11,000 lb.
  • Elongation at 30% of Tensile 4.00%
  • Min. Breaking Strength (MBS) 11,000 lb.
  • Carrying Weight 10 lb.
  • Package Type Bag
  • Color Blue/Red/White Tracer
  • Performance Property Heavy Duty
  • Rope Sub-Category Arborist / Climbing Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.