Skip Content

Rappelling Climbing / Tower Line close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rappelling Climbing / Tower Line

ALL GEAR

Technical Specs

  • ItemClimbing Rope 
  • Rope MaterialPolyester 
  • Rope Construction32 Strand Braid Kernmantle 
  • Rope Dia.1/2" 
  • Working Load Limit820 lb. 
  • Tensile Strength8200 lb. 
Length
Please Select
Package Type
Please Select
Color
Please Select
Item #LengthPackage TypeColorAvailabilityPrice Qty
3LCV8150 ft.Poly BagRed

$175.00 / each

3LCV9150 ft.Poly BagYellow

Typically in Stock

$182.25 / each

3LCW1600 ft.ReelRed

Typically in Stock

$552.50 / each

3LCW2600 ft.ReelYellow

Typically in Stock

$552.50 / each

Adding More Products

Alternate Search Terms