Skip Content

 
Rigging Line Rope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rigging Line Rope


Technical Specs

  • Rope MaterialNylon/ Polyester 
  • Rope ConstructionDouble Braid 
Rope Dia.
Please Select
Color
Please Select
Length
Please Select
Working Load Limit
Please Select
Tensile Strength
Please Select
Package Type
Please Select
Item
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
9 Products
Compare /
Product #
Mfr.
Model #
Rope Dia.
Color
Length
Working Load Limit
Tensile Strength
Package Type
Item
Price
Qty
Please use Qty box to add item(s) to cart.
20TL65
1/2"
Blue/ Green Tracer
150 ft.
1560 lb.
7800 lb.
Spool
Rigging Line Rope

$256.25 / each

Enter location to check availability
Rigging Line Rope,1/2 in x 150 ft,Double
Catalog Page #  NA

Price $256.25 / each

Technical Specs

  • Rope MaterialNylon/ Polyester
  • Rope Dia.1/2"
  • ColorBlue/ Green Tracer
  • Length150 ft.
  • Working Load Limit1560 lb.
  • Rope ConstructionDouble Braid
  • Tensile Strength7800 lb.
  • Package TypeSpool
  • ItemRigging Line Rope
20TL66
1/2"
Blue/ Green Tracer
600 ft.
1560 lb.
7800 lb.
Spool
Rigging Line Rope

$971.00 / each

Enter location to check availability
Rigging Line Rope,1/2 in x 600 ft,Double
Catalog Page #  NA

Price $971.00 / each

Technical Specs

  • Rope MaterialNylon/ Polyester
  • Rope Dia.1/2"
  • ColorBlue/ Green Tracer
  • Length600 ft.
  • Working Load Limit1560 lb.
  • Rope ConstructionDouble Braid
  • Tensile Strength7800 lb.
  • Package TypeSpool
  • ItemRigging Line Rope
AGBR916150
9/16"
Yellow
150 ft.
2800 lb.
14,000 lb.
Poly Bag
Arborist Bull Rope

$246.00 / each

Enter location to check availability
Bull Rope,PES/Nylon,9/16In. dia.,150ft L
Catalog Page #  1513 

Price $246.00 / each

Technical Specs

  • Rope MaterialNylon/ Polyester
  • Rope Dia.9/16"
  • ColorYellow
  • Length150 ft.
  • Working Load Limit2800 lb.
  • Rope ConstructionDouble Braid
  • Tensile Strength14,000 lb.
  • Package TypePoly Bag
  • ItemArborist Bull Rope
AGBR916600
9/16"
Yellow
600 ft.
2800 lb.
14,000 lb.
Reel
Arborist Bull Rope

$912.50 / each

Enter location to check availability
Bull Rope,PES/Nylon,9/16In. dia.,600ft L
Catalog Page #  1513 

Price $912.50 / each

Technical Specs

  • Rope MaterialNylon/ Polyester
  • Rope Dia.9/16"
  • ColorYellow
  • Length600 ft.
  • Working Load Limit2800 lb.
  • Rope ConstructionDouble Braid
  • Tensile Strength14,000 lb.
  • Package TypeReel
  • ItemArborist Bull Rope
AGBR58150
5/8"
Red
150 ft.
3600 lb.
18,000 lb.
Poly Bag
Arborist Bull Rope

$296.00 / each

Enter location to check availability
Bull Rope,PES/Nylon,5/8 In. dia.,150ft L
Catalog Page #  1513 

Price $296.00 / each

Technical Specs

  • Rope MaterialNylon/ Polyester
  • Rope Dia.5/8"
  • ColorRed
  • Length150 ft.
  • Working Load Limit3600 lb.
  • Rope ConstructionDouble Braid
  • Tensile Strength18,000 lb.
  • Package TypePoly Bag
  • ItemArborist Bull Rope
AGBR58600
5/8"
Red
600 ft.
3600 lb.
18,000 lb.
Reel
Arborist Bull Rope

$1,107.00 / each

Enter location to check availability
Bull Rope,PES/Nylon,5/8 In. dia.,600ft L
Catalog Page #  1513 

Price $1,107.00 / each

Technical Specs

  • Rope MaterialNylon/ Polyester
  • Rope Dia.5/8"
  • ColorRed
  • Length600 ft.
  • Working Load Limit3600 lb.
  • Rope ConstructionDouble Braid
  • Tensile Strength18,000 lb.
  • Package TypeReel
  • ItemArborist Bull Rope
AGBR34150
3/4"
Orange
150 ft.
4600 lb.
23,000 lb.
Poly Bag
Arborist Bull Rope

$366.25 / each

Enter location to check availability
Bull Rope,PES/Nylon,3/4 In. dia.,150ft L
Catalog Page #  1513 

Price $366.25 / each

Technical Specs

  • Rope MaterialNylon/ Polyester
  • Rope Dia.3/4"
  • ColorOrange
  • Length150 ft.
  • Working Load Limit4600 lb.
  • Rope ConstructionDouble Braid
  • Tensile Strength23,000 lb.
  • Package TypePoly Bag
  • ItemArborist Bull Rope
AGBR34600
3/4"
Orange
600 ft.
4600 lb.
23,000 lb.
Reel
Arborist Bull Rope

$1,347.00 / each

Enter location to check availability
Bull Rope,PES/Nylon,3/4 In. dia.,600ft L
Catalog Page #  1513 

Price $1,347.00 / each

Technical Specs

  • Rope MaterialNylon/ Polyester
  • Rope Dia.3/4"
  • ColorOrange
  • Length600 ft.
  • Working Load Limit4600 lb.
  • Rope ConstructionDouble Braid
  • Tensile Strength23,000 lb.
  • Package TypeReel
  • ItemArborist Bull Rope
AGBR78150
7/8"
Green
150 ft.
6400 lb.
32,000 lb.
Reel
Arborist Bull Rope

$509.50 / each

Enter location to check availability
Bull Rope,PES/Nylon,7/8 In. dia.,150ft L
Catalog Page #  1513 

Price $509.50 / each

Technical Specs

  • Rope MaterialNylon/ Polyester
  • Rope Dia.7/8"
  • ColorGreen
  • Length150 ft.
  • Working Load Limit6400 lb.
  • Rope ConstructionDouble Braid
  • Tensile Strength32,000 lb.
  • Package TypeReel
  • ItemArborist Bull Rope
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms