Skip Content

 
Throw Line close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Throw Line


Technical Specs

  • Rope ConstructionBraid 
  • Package TypeSpool 
  • ItemArborist Throw Line 
Rope Material
Please Select
Rope Dia.
Please Select
Color
Please Select
Length
Please Select
Working Load Limit
Please Select
Tensile Strength
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Rope Material
Rope Dia.
Color
Length
Working Load Limit
Tensile Strength
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
AGTL1751000
Polyethylene
1/16"
Safety Orange
1000 ft.
90 lb.
450 lb.

$231.25 / each

Throw Line,PPL,1.75 mm dia.,1000 ft. L
Catalog Page #  1513 

Price $231.25 / each

Technical Specs

  • Rope MaterialPolyethylene
  • Rope Dia.1/16"
  • ColorSafety Orange
  • Length1000 ft.
  • Working Load Limit90 lb.
  • Rope ConstructionBraid
  • Tensile Strength450 lb.
  • Package TypeSpool
  • ItemArborist Throw Line
AGTL175180
Polyethylene
1/16"
Safety Orange
180 ft.
90 lb.
450 lb.

$31.30 / each

Throw Line,PPL,1.75 mm dia.,180 ft. L
Catalog Page #  1513 

Price $31.30 / each

Technical Specs

  • Rope MaterialPolyethylene
  • Rope Dia.1/16"
  • ColorSafety Orange
  • Length180 ft.
  • Working Load Limit90 lb.
  • Rope ConstructionBraid
  • Tensile Strength450 lb.
  • Package TypeSpool
  • ItemArborist Throw Line
AGTL221000
Polyethylene
3/32"
Safety Orange
1000 ft.
130 lb.
650 lb.

$278.75 / each

Throw Line,PPL, 2.2 mm dia.,1000 ft. L
Catalog Page #  1513 

Price $278.75 / each

Technical Specs

  • Rope MaterialPolyethylene
  • Rope Dia.3/32"
  • ColorSafety Orange
  • Length1000 ft.
  • Working Load Limit130 lb.
  • Rope ConstructionBraid
  • Tensile Strength650 lb.
  • Package TypeSpool
  • ItemArborist Throw Line
AGTL22180
Polyethylene
3/32"
Safety Orange
180 ft.
130 lb.
650 lb.

$53.70 / each

Throw Line,PPL,2.2 mm dia.,180 ft. L
Catalog Page #  1513 

Price $53.70 / each

Technical Specs

  • Rope MaterialPolyethylene
  • Rope Dia.3/32"
  • ColorSafety Orange
  • Length180 ft.
  • Working Load Limit130 lb.
  • Rope ConstructionBraid
  • Tensile Strength650 lb.
  • Package TypeSpool
  • ItemArborist Throw Line
AGTL22180
Polyethylene
3/32"
Safety Orange
180 ft.
90 lb.
650 lb.

Limited Quantity Available

$22.41 / each

Throw Line,PPL, 2.2 mm dia.,180 ft. L
Catalog Page #  NA

Clearance Price $22.41 / each

Price $44.80 / each

Technical Specs

  • Rope MaterialPolyethylene
  • Rope Dia.3/32"
  • ColorSafety Orange
  • Length180 ft.
  • Working Load Limit90 lb.
  • Rope ConstructionBraid
  • Tensile Strength650 lb.
  • Package TypeSpool
  • ItemArborist Throw Line
AGPTL181000
Polyethylene
1/8"
Neon Orange/ Yellow
1000 ft.
50 lb.
250 lb.

$75.65 / each

Throw Line,PPL,1/8 In. dia.,1000 ft. L
Catalog Page #  1513 

Price $75.65 / each

Technical Specs

  • Rope MaterialPolyethylene
  • Rope Dia.1/8"
  • ColorNeon Orange/ Yellow
  • Length1000 ft.
  • Working Load Limit50 lb.
  • Rope ConstructionBraid
  • Tensile Strength250 lb.
  • Package TypeSpool
  • ItemArborist Throw Line
AGPTL18200
Polyethylene
1/8"
Neon Orange/ Yellow
200 ft.
50 lb.
250 lb.

$16.75 / each

Throw Line,PPL,1/8 In. dia.,200 ft. L
Catalog Page #  1513 

Price $16.75 / each

Technical Specs

  • Rope MaterialPolyethylene
  • Rope Dia.1/8"
  • ColorNeon Orange/ Yellow
  • Length200 ft.
  • Working Load Limit50 lb.
  • Rope ConstructionBraid
  • Tensile Strength250 lb.
  • Package TypeSpool
  • ItemArborist Throw Line
AGDPTL25180
Polyethylene/ Dyneema
3/32"
Green/ White
180 ft.
90 lb.
450 lb.

$91.25 / each

Throw Line,PPL ,2.5 mm dia.,180 ft. L
Catalog Page #  NA

Price $91.25 / each

Technical Specs

  • Rope MaterialPolyethylene/ Dyneema
  • Rope Dia.3/32"
  • ColorGreen/ White
  • Length180 ft.
  • Working Load Limit90 lb.
  • Rope ConstructionBraid
  • Tensile Strength450 lb.
  • Package TypeSpool
  • ItemArborist Throw Line