Skip Content

Polyester Arborist Climbing Rope, 3/4" Rope Dia., 300 ft. Length, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Polyester Arborist Climbing Rope, 3/4" Rope Dia., 300 ft. Length, Black

Price $398.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34E352
  • Mfr. Model # AGHBP34300B
  • UNSPSC # 31151502
  • Catalog Page # N/A
  • Shipping Weight 26.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hollow-braid polyester rope is suitable as cabling rope in arborist applications.

Polyester is strong, lightweight, buoyant, rotproof, and is unaffected by water, oil, gasoline, and most chemicals. Subject to UV degradation, the rope should be stored in a protective or covered area whenever possible. Due to its low melting point (266° to 334°F), it should not be exposed to heat or high friction.

View More

Technical Specs

  • Item Arborist Climbing Rope
  • Rope Material Polyester
  • Rope Type Static
  • Rope Application Arborist
  • Rope Construction Hollow Braid
  • Rope Dia. 3/4"
  • Length 300 ft.
  • Working Load Limit 2120 lb.
  • Tensile Strength 10,600 lb.
  • Elongation at 30% of Tensile 7.00% to 8.00%
  • Min. Breaking Strength (MBS) 10,600 lb.
  • Carrying Weight 27 lb.
  • Package Type Reel
  • Color Black
  • Performance Property Heavy Duty
  • Rope Sub-Category Arborist / Climbing Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.