Skip Content

Bull Rope,PES/Nylon,7/8 In. dia.,150ft L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bull Rope, PES/Nylon, 7/8 In. dia., 150ft L

Price $509.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VAK2
  • Mfr. Model # AGBR78150
  • UNSPSC # 31151504
  • Catalog Page # 1513
  • Shipping Weight 39.65 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemArborist Bull Rope
  • Rope MaterialNylon/ Polyester
  • Rope TypeStatic
  • Rope ApplicationRigging/Climbing
  • Rope ConstructionDouble Braid
  • Rope Dia.7/8"
  • Length150 ft.
  • Working Load Limit6400 lb.
  • Tensile Strength32,000 lb.
  • Elongation at 300 lb.6.00% to 7.00%
  • Min. Breaking Strength (MBS)32,000 lb.
  • Carrying Weight35 lb.
  • Package TypeReel
  • ColorGreen
  • Performance PropertyHeavy Duty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Heavy duty, double-braided polyester/nylon rope is suitable as an arborist bull rope in rigging and climbing applications.

The double braid construction features a braided rope inserted into the core of a second braided rope. Torque free and nonrotational, it offers the best service life of all braided ropes.

The polyester/nylon fibers stretch 15%-20% to absorb shock loads. It resists oils, gasoline, grease, rot, and most chemicals.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.