Skip Content

Nylon/Polyester Arborist Bull Rope, 3/4" Rope Dia., 150 ft. Length, Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Nylon/Polyester Arborist Bull Rope, 3/4" Rope Dia., 150 ft. Length, Orange

Price $400.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VAK1
  • Mfr. Model # AGBR34150
  • UNSPSC # 31151504
  • Catalog Page # 1378
  • Shipping Weight 23.7 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy duty, double-braided polyester/nylon rope is suitable as an arborist bull rope in rigging and climbing applications.

The double braid construction features a braided rope inserted into the core of a second braided rope. Torque free and nonrotational, it offers the best service life of all braided ropes.

The polyester/nylon fibers stretch 15%-20% to absorb shock loads. It resists oils, gasoline, grease, rot, and most chemicals.

View More

Technical Specs

  • Item Arborist Bull Rope
  • Rope Material Nylon/Polyester
  • Rope Type Static
  • Rope Application Rigging/Climbing
  • Rope Construction Double Braid
  • Rope Dia. 3/4"
  • Length 150 ft.
  • Working Load Limit 4600 lb.
  • Tensile Strength 23,000 lb.
  • Elongation at 30% of Tensile 6.00% to 7.00%
  • Min. Breaking Strength (MBS) 23,000 lb.
  • Carrying Weight 24 lb.
  • Package Type Bag
  • Color Orange
  • Performance Property Heavy Duty
  • Rope Sub-Category Arborist / Climbing Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.