Skip Content

 
Climbing and Arborist Rope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Climbing and Arborist Rope


Rope Material
Please Select
Rope Dia.
Please Select
Color
Please Select
Length
Please Select
Working Load Limit
Please Select
Rope Construction
Please Select
Tensile Strength
Please Select
Package Type
Please Select
Item
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
29 Products
Compare /
Product #
Mfr.
Model #
Rope Material
Rope Dia.
Color
Length
Working Load Limit
Rope Construction
Tensile Strength
Package Type
Item
Price
Qty
Please use Qty box to add item(s) to cart.
20TL57
Polyester
7/16"
Black/ Orange/ Yellow
120 ft.
630 lb.
24 Strand Braid Cover and 16 Strand Core
6300 lb.
Poly Bag
Climbing Rope

$216.00 / each

Enter location to check availability
Climbing Rope,7/16 in x 120 ft,24 Strand
Catalog Page #  NA

Price $216.00 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.7/16"
  • ColorBlack/ Orange/ Yellow
  • Length120 ft.
  • Working Load Limit630 lb.
  • Rope Construction24 Strand Braid Cover and 16 Strand Core
  • Tensile Strength6300 lb.
  • Package TypePoly Bag
  • ItemClimbing Rope
20TL58
Polyester
7/16"
Black/ Orange/ Yellow
600 ft.
630 lb.
24 Strand Braid Cover and 16 Strand Core
6300 lb.
Spool
Climbing Rope

$1,025.00 / each

Enter location to check availability
Climbing Rope,7/16 in x 600 ft,24 Strand
Catalog Page #  NA

Price $1,025.00 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.7/16"
  • ColorBlack/ Orange/ Yellow
  • Length600 ft.
  • Working Load Limit630 lb.
  • Rope Construction24 Strand Braid Cover and 16 Strand Core
  • Tensile Strength6300 lb.
  • Package TypeSpool
  • ItemClimbing Rope
20TL55
Polyester
7/16"
Blue/ Black/ Green/ Yellow
120 ft.
630 lb.
24 Strand Braid Cover and 16 Strand Core
6300 lb.
Poly Bag
Climbing Rope

$216.00 / each

Enter location to check availability
Climbing Rope,7/16 in x 120 ft,24 Strand
Catalog Page #  NA

Price $216.00 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.7/16"
  • ColorBlue/ Black/ Green/ Yellow
  • Length120 ft.
  • Working Load Limit630 lb.
  • Rope Construction24 Strand Braid Cover and 16 Strand Core
  • Tensile Strength6300 lb.
  • Package TypePoly Bag
  • ItemClimbing Rope
20TL56
Polyester
7/16"
Blue/ Black/ Green/ Yellow
600 ft.
630 lb.
24 Strand Braid Cover and 16 Strand Core
6300 lb.
Spool
Climbing Rope

$1,025.00 / each

Enter location to check availability
Climbing Rope,7/16 in x 600 ft,24 Strand
Catalog Page #  NA

Price $1,025.00 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.7/16"
  • ColorBlue/ Black/ Green/ Yellow
  • Length600 ft.
  • Working Load Limit630 lb.
  • Rope Construction24 Strand Braid Cover and 16 Strand Core
  • Tensile Strength6300 lb.
  • Package TypeSpool
  • ItemClimbing Rope
20TL45
Polyester
7/16"
Blue/ Green
150 ft.
580 lb.
16 Strand Braid
5800 lb.
Poly Bag
Climbing Rope

$231.50 / each

Enter location to check availability
Climbing Rope,7/16 in x 150 ft,16 Strand
Catalog Page #  NA

Price $231.50 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.7/16"
  • ColorBlue/ Green
  • Length150 ft.
  • Working Load Limit580 lb.
  • Rope Construction16 Strand Braid
  • Tensile Strength5800 lb.
  • Package TypePoly Bag
  • ItemClimbing Rope
AG24SP716600S
Polyester
7/16"
Neon Yellow/ Red
600 ft.
630 lb.
24 Strand Braid Cover and 16 Strand Core
6300 lb.
Reel
Arborist Climbing Rope

$758.50 / each

Enter location to check availability
Climbing Rope,PES,7/16 In. dia.,600 ft L
Catalog Page #  NA

Price $758.50 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.7/16"
  • ColorNeon Yellow/ Red
  • Length600 ft.
  • Working Load Limit630 lb.
  • Rope Construction24 Strand Braid Cover and 16 Strand Core
  • Tensile Strength6300 lb.
  • Package TypeReel
  • ItemArborist Climbing Rope
AGHBP12300B
Polyester
1/2"
Black
300 ft.
1200 lb.
Hollow Braid
6000 lb.
Reel
Arborist Cabling Rope

$165.25 / each

Enter location to check availability
Cabling Rope,Synthtc,1/2In. dia.,300ft L
Catalog Page #  NA

Price $165.25 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorBlack
  • Length300 ft.
  • Working Load Limit1200 lb.
  • Rope ConstructionHollow Braid
  • Tensile Strength6000 lb.
  • Package TypeReel
  • ItemArborist Cabling Rope
20TL49
Polyester
1/2"
Blue/ Green/ Yellow
120 ft.
750 lb.
16 Strand Braid
7500 lb.
Poly Bag
Climbing Rope

$215.75 / each

Enter location to check availability
Climbing Rope,1/2 in x 120 ft,16 Strand
Catalog Page #  NA

Price $215.75 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorBlue/ Green/ Yellow
  • Length120 ft.
  • Working Load Limit750 lb.
  • Rope Construction16 Strand Braid
  • Tensile Strength7500 lb.
  • Package TypePoly Bag
  • ItemClimbing Rope
20TL50
Polyester
1/2"
Blue/ Green/ Yellow
150 ft.
750 lb.
16 Strand Braid
7500 lb.
Poly Bag
Climbing Rope

$266.75 / each

Enter location to check availability
Climbing Rope,1/2 in x 150 ft,16 Strand
Catalog Page #  1512 

Price $266.75 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorBlue/ Green/ Yellow
  • Length150 ft.
  • Working Load Limit750 lb.
  • Rope Construction16 Strand Braid
  • Tensile Strength7500 lb.
  • Package TypePoly Bag
  • ItemClimbing Rope
20TL40
Polyester
1/2"
Blue/ Green/ Yellow
600 ft.
750 lb.
16 Strand Braid
7500 lb.
Spool
Climbing Rope

$1,043.00 / each

Enter location to check availability
Climbing Rope,1/2 in x 600 ft,16 Strand
Catalog Page #  1512 

Price $1,043.00 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorBlue/ Green/ Yellow
  • Length600 ft.
  • Working Load Limit750 lb.
  • Rope Construction16 Strand Braid
  • Tensile Strength7500 lb.
  • Package TypeSpool
  • ItemClimbing Rope
20TL51
Polyester
1/2"
Green/ White/ Yellow
120 ft.
730 lb.
16 Strand Braid
7300 lb.
Poly Bag
Climbing Rope

$240.25 / each

Enter location to check availability
Climbing Rope,1/2 in x 120 ft,16 Strand
Catalog Page #  NA

Price $240.25 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorGreen/ White/ Yellow
  • Length120 ft.
  • Working Load Limit730 lb.
  • Rope Construction16 Strand Braid
  • Tensile Strength7300 lb.
  • Package TypePoly Bag
  • ItemClimbing Rope
20TL52
Polyester
1/2"
Green/ White/ Yellow
150 ft.
730 lb.
16 Strand Braid
7300 lb.
Poly Bag
Climbing Rope

$314.00 / each

Enter location to check availability
Climbing Rope,1/2 in x 150 ft,16 Strand
Catalog Page #  NA

Price $314.00 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorGreen/ White/ Yellow
  • Length150 ft.
  • Working Load Limit730 lb.
  • Rope Construction16 Strand Braid
  • Tensile Strength7300 lb.
  • Package TypePoly Bag
  • ItemClimbing Rope
20TL42
Polyester
1/2"
Orange/ Red/ Yellow
120 ft.
730 lb.
12 Strand Braid
7300 lb.
Poly Bag
Climbing Rope

$209.75 / each

Enter location to check availability
Climbing Rope,1/2 in x 120 ft,12 Strand
Catalog Page #  NA

Price $209.75 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorOrange/ Red/ Yellow
  • Length120 ft.
  • Working Load Limit730 lb.
  • Rope Construction12 Strand Braid
  • Tensile Strength7300 lb.
  • Package TypePoly Bag
  • ItemClimbing Rope
20TL41
Polyester
1/2"
Orange/ Red/ Yellow
150 ft.
730 lb.
12 Strand Braid
7300 lb.
Poly Bag
Climbing Rope

$260.50 / each

Enter location to check availability
Climbing Rope,1/2 in x 150 ft,12 Strand
Catalog Page #  NA

Price $260.50 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorOrange/ Red/ Yellow
  • Length150 ft.
  • Working Load Limit730 lb.
  • Rope Construction12 Strand Braid
  • Tensile Strength7300 lb.
  • Package TypePoly Bag
  • ItemClimbing Rope
20TL43
Polyester
1/2"
Orange/ Red/ Yellow
600 ft.
730 lb.
12 Strand Braid
7300 lb.
Spool
Climbing Rope

$983.00 / each

Enter location to check availability
Climbing Rope,1/2 in x 600 ft,12 Strand
Catalog Page #  NA

Price $983.00 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorOrange/ Red/ Yellow
  • Length600 ft.
  • Working Load Limit730 lb.
  • Rope Construction12 Strand Braid
  • Tensile Strength7300 lb.
  • Package TypeSpool
  • ItemClimbing Rope
20TL60
Polyester
1/2"
Orange/ Yellow
120 ft.
750 lb.
16 Strand Braid
7500 lb.
Poly Bag
Climbing Rope

$215.75 / each

Enter location to check availability
Climbing Rope,1/2 in x 120 ft,16 Strand
Catalog Page #  NA

Price $215.75 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorOrange/ Yellow
  • Length120 ft.
  • Working Load Limit750 lb.
  • Rope Construction16 Strand Braid
  • Tensile Strength7500 lb.
  • Package TypePoly Bag
  • ItemClimbing Rope
20TL61
Polyester
1/2"
Orange/ Yellow
150 ft.
750 lb.
16 Strand Braid
7500 lb.
Poly Bag
Climbing Rope

$266.75 / each

Enter location to check availability
Climbing Rope,1/2 in x 150 ft,16 Strand
Catalog Page #  NA

Price $266.75 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorOrange/ Yellow
  • Length150 ft.
  • Working Load Limit750 lb.
  • Rope Construction16 Strand Braid
  • Tensile Strength7500 lb.
  • Package TypePoly Bag
  • ItemClimbing Rope
20TL68
Polyester
1/2"
Red/ Yellow Checker
150 ft.
820 lb.
32 Strand Braid Kernmantle
8200 lb.
Poly Bag
Climbing Rope

$280.00 / each

Enter location to check availability
Climbing Rope,1/2 in x 150 ft,32 Strand
Catalog Page #  NA

Price $280.00 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorRed/ Yellow Checker
  • Length150 ft.
  • Working Load Limit820 lb.
  • Rope Construction32 Strand Braid Kernmantle
  • Tensile Strength8200 lb.
  • Package TypePoly Bag
  • ItemClimbing Rope
20TL70
Polyester
1/2"
Red/ Yellow Checker
600 ft.
820 lb.
32 Strand Braid Kernmantle
8200 lb.
Spool
Climbing Rope

$964.00 / each

Enter location to check availability
Climbing Rope,1/2 in x 600 ft,32 Strand
Catalog Page #  NA

Price $964.00 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorRed/ Yellow Checker
  • Length600 ft.
  • Working Load Limit820 lb.
  • Rope Construction32 Strand Braid Kernmantle
  • Tensile Strength8200 lb.
  • Package TypeSpool
  • ItemClimbing Rope
20TL46
Polyester
1/2"
White/ Red Tracer
120 ft.
730 lb.
12 Strand Braid
7300 lb.
Poly Bag
Climbing Rope

$156.50 / each

Enter location to check availability
Climbing Rope,1/2 in x 120 ft,12 Strand
Catalog Page #  NA

Price $156.50 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorWhite/ Red Tracer
  • Length120 ft.
  • Working Load Limit730 lb.
  • Rope Construction12 Strand Braid
  • Tensile Strength7300 lb.
  • Package TypePoly Bag
  • ItemClimbing Rope
20TL47
Polyester
1/2"
White/ Red Tracer
150 ft.
730 lb.
12 Strand Braid
7300 lb.
Poly Bag
Climbing Rope

$195.75 / each

Enter location to check availability
Climbing Rope,1/2 in x 150 ft,12 Strand
Catalog Page #  1512 

Price $195.75 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorWhite/ Red Tracer
  • Length150 ft.
  • Working Load Limit730 lb.
  • Rope Construction12 Strand Braid
  • Tensile Strength7300 lb.
  • Package TypePoly Bag
  • ItemClimbing Rope
20TL48
Polyester
1/2"
White/ Red Tracer
600 ft.
730 lb.
12 Strand Braid
7300 lb.
Spool
Climbing Rope

$771.00 / each

Enter location to check availability
Climbing Rope,1/2 in x 600 ft,12 Strand
Catalog Page #  1512 

Price $771.00 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorWhite/ Red Tracer
  • Length600 ft.
  • Working Load Limit730 lb.
  • Rope Construction12 Strand Braid
  • Tensile Strength7300 lb.
  • Package TypeSpool
  • ItemClimbing Rope
20TL69
Polyester
1/2"
Yellow/ Black Checker
150 ft.
820 lb.
32 Strand Braid Kernmantle
8200 lb.
Poly Bag
Climbing Rope

$253.75 / each

Enter location to check availability
Climbing Rope,1/2 in x 150 ft,32 Strand
Catalog Page #  NA

Price $253.75 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorYellow/ Black Checker
  • Length150 ft.
  • Working Load Limit820 lb.
  • Rope Construction32 Strand Braid Kernmantle
  • Tensile Strength8200 lb.
  • Package TypePoly Bag
  • ItemClimbing Rope
20TL71
Polyester
1/2"
Yellow/ Black Checker
600 ft.
820 lb.
32 Strand Braid Kernmantle
8200 lb.
Spool
Climbing Rope

$964.00 / each

Enter location to check availability
Climbing Rope,1/2 in x 600 ft,32 Strand
Catalog Page #  NA

Price $964.00 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.1/2"
  • ColorYellow/ Black Checker
  • Length600 ft.
  • Working Load Limit820 lb.
  • Rope Construction32 Strand Braid Kernmantle
  • Tensile Strength8200 lb.
  • Package TypeSpool
  • ItemClimbing Rope
20TL59
Polyester
5/8"
White/ Red Tracer
120 ft.
1100 lb.
12 Strand Braid
11,000 lb.
Spool
Climbing Rope

$330.00 / each

Enter location to check availability
Climbing Rope,5/8 in x 120 ft,12 Strand
Catalog Page #  NA

Price $330.00 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.5/8"
  • ColorWhite/ Red Tracer
  • Length120 ft.
  • Working Load Limit1100 lb.
  • Rope Construction12 Strand Braid
  • Tensile Strength11,000 lb.
  • Package TypeSpool
  • ItemClimbing Rope
20TL62
Polyester
5/8"
White/ Red Tracer
150 ft.
1100 lb.
12 Strand Braid
11,000 lb.
Spool
Climbing Rope

$419.00 / each

Enter location to check availability
Climbing Rope,5/8 in x 150 ft,12 Strand
Catalog Page #  NA

Price $419.00 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.5/8"
  • ColorWhite/ Red Tracer
  • Length150 ft.
  • Working Load Limit1100 lb.
  • Rope Construction12 Strand Braid
  • Tensile Strength11,000 lb.
  • Package TypeSpool
  • ItemClimbing Rope
AGHBP34300B
Polyester
3/4"
Black
300 ft.
2120 lb.
Hollow Braid
10,600 lb.
Reel
Arborist Cabling Rope

$365.00 / each

Enter location to check availability
Cabling Rope,Synthtc,3/4In. dia.,300ft L
Catalog Page #  NA

Price $365.00 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.3/4"
  • ColorBlack
  • Length300 ft.
  • Working Load Limit2120 lb.
  • Rope ConstructionHollow Braid
  • Tensile Strength10,600 lb.
  • Package TypeReel
  • ItemArborist Cabling Rope
AG12SP34150RW
Polyester
3/4"
Red/ White
150 ft.
1800 lb.
12 Strand Braid
18,000 lb.
Poly Bag
Arborist Climbing Rope

$360.75 / each

Enter location to check availability
Climbing Rope,PES,3/4 In. dia.,150 ft. L
Catalog Page #  NA

Price $360.75 / each

Technical Specs

  • Rope MaterialPolyester
  • Rope Dia.3/4"
  • ColorRed/ White
  • Length150 ft.
  • Working Load Limit1800 lb.
  • Rope Construction12 Strand Braid
  • Tensile Strength18,000 lb.
  • Package TypePoly Bag
  • ItemArborist Climbing Rope
AGKPC516250
Technora/ Vectran
5/16"
Yellow/ Blue Checker
250 ft.
540 lb.
Double Braid
5400 lb.
Reel
Arborist Prusik Cord

$402.75 / each

Enter location to check availability
Rope,Technra/Vctrn,5/16 In. dia.,250ft L
Catalog Page #  NA

Price $402.75 / each

Technical Specs

  • Rope MaterialTechnora/ Vectran
  • Rope Dia.5/16"
  • ColorYellow/ Blue Checker
  • Length250 ft.
  • Working Load Limit540 lb.
  • Rope ConstructionDouble Braid
  • Tensile Strength5400 lb.
  • Package TypeReel
  • ItemArborist Prusik Cord
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms