Skip Content

Polypropylene Latching Solenoid Valve, 2-Way/2-Position Valve Design, Normally Closed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Polypropylene Latching Solenoid Valve, 2-Way/2-Position Valve Design, Normally Closed

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6XEE1
  • Mfr. Model # 01AA051B1-4PCA
  • UNSPSC # 40141605
  • Catalog Page # N/A
  • Shipping Weight 1.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Latching Solenoid Valve
  • Body Material Polypropylene
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 1/8"
  • Coefficient of Volume 0.28
  • Min. Operating Pressure Differential 5 psi
  • Safe Working Water Pressure 100 psi
  • Voltage 6 to 24VDC
  • Operation Pilot Operated
  • Max. Flow Rate 2.8 gpm
  • Max. Fluid Temp. 120 Degrees F
  • Seal Material EPDM
  • Coil Insulation Class A
  • Watts 6 DC
  • Coil Enclosure Watertight
  • Electrical Connections 18" Leads
  • Overall Length 1-5/8"
  • Overall Width 1"
  • Overall Height 2-3/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.