Skip Content

Delrin Solenoid Valve, 2-Way/2-Position Valve Design, Normally Closed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Delrin Solenoid Valve, 2-Way/2-Position Valve Design, Normally Closed

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5WNE7
  • Mfr. Model # 04EZ003A1-4ECA
  • UNSPSC # 40141605
  • Catalog Page # N/A
  • Shipping Weight 0.58 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Solenoid Valve
  • Body Material Delrin
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 3/4"
  • Min. Operating Pressure Differential 10 psi
  • Safe Working Water Pressure 150 psi
  • Voltage 24VDC
  • Operation Pilot Operated
  • Max. Flow Rate 36 gpm
  • NEMA Rating 4
  • Max. Fluid Temp. 180 Degrees F
  • Seal Material Buna N
  • Coil Insulation Class A
  • Watts 6
  • Coil Enclosure Watertight and Dust Tight
  • Electrical Connections 18" Leads
  • Overall Length 2-3/4"
  • Overall Width 2-3/8"
  • Overall Height 3-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.