Skip Content

Solenoid Valve,2/2,1/4 In,NC,12V,Delrin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Solenoid Valve, 2/2,1/4 In, NC, 12V, Delrin

ALCON

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 5WMY8
  • Mfr. Model # 02BZ062A1-4CCF
  • UNSPSC # 40141605
  • Catalog Page # 4032
  • Shipping Weight 0.52 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemSolenoid Valve
  • Body MaterialDelrin
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1/4"
  • Orifice Dia.5/32"
  • Coefficient of Volume0.45
  • Min. Operating Pressure Differential0 psi
  • Safe Working Water Pressure150 psi
  • Voltage12VDC
  • OperationDirect Acting
  • Max. Flow Rate3.05 gpm
  • Airflow31.2 scfm
  • NEMA Rating4
  • Max. Fluid Temp.120 Degrees F
  • Seal MaterialBuna N
  • Coil Insulation ClassF
  • Watts14
  • Coil EnclosureWatertight and Dust Tight
  • Electrical Connections18" Leads
  • Overall Length1-1/2"
  • Overall Width1-1/2"
  • Overall Height2-15/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.