Skip Content

Funnel Strainer,Metal,8 In. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Funnel Strainer, Metal, 8 In. Dia.

Price $24.93 / each

Please sign in or register to access lists

Go

Ship to: 19063 (Change)

Go

Invalid Zip Code

FOLCROFT branch 594

  • Item # 15E808
  • Mfr. Model # 41907
  • UNSPSC # 23101517
  • Catalog Page # 3389
  • Shipping Weight 1.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFunnel Strainer
  • Overall Dia. (In.)8
  • MaterialMetal
  • For Use WithAll Cabinets and Portable Abrasive Blasters 10Z913, 10Z914, and 10Z915
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
This is the chemical I would like to use the funnel with: 2-methoxy-1-methylethyl acetate
1 year ago
by
Read all my Q&A
 
Please wait while more information about safety2014 is loaded.
Additional information about safety2014 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This funnel is made for straining and seperating abrasive blast material.

Thank you for Using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:42:12.048-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15E808, prod, sort_default
1 of 1
  • 2015-08-03T19:42:12.050-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15E808, prod, sort_default
1 of 1