Skip Content

 
Scaffold Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scaffold Caster


Technical Specs

  • ItemScaffold Caster 
  • Wheel Width2" 
  • Stem TypeRound 
  • Stem Length3-7/8" 
  • Stem Dia.1-3/8" 
Load Rating
Please Select
Wheel Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Load Rating
Wheel Material
Price
Qty
Please use Qty box to add item(s) to cart.
14MR06201SSSCG
500 lb.
Rubber

$68.00 / each

Enter location to check availability
Scaffold Caster,500 lb.,7-1/4 In. H
Catalog Page #  1665 

Price $68.00 / each

Technical Specs

  • ItemScaffold Caster
  • Load Rating500 lb.
  • Wheel Width2"
  • Wheel MaterialRubber
  • Stem TypeRound
  • Stem Length3-7/8"
  • Stem Dia.1-3/8"
14MR08201SSSCG
500 lb.
Rubber

$69.35 / each

Enter location to check availability
Scaffold Caster,500 lb.,9-1/4 In. H
Catalog Page #  1665 

Price $69.35 / each

Technical Specs

  • ItemScaffold Caster
  • Load Rating500 lb.
  • Wheel Width2"
  • Wheel MaterialRubber
  • Stem TypeRound
  • Stem Length3-7/8"
  • Stem Dia.1-3/8"
14PI08201SSSCG
800 lb.
Polyurethane

$77.90 / each

Enter location to check availability
Scaffold Caster,800 lb.,9-1/4 In. H
Catalog Page #  1665 

Price $77.90 / each

Technical Specs

  • ItemScaffold Caster
  • Load Rating800 lb.
  • Wheel Width2"
  • Wheel MaterialPolyurethane
  • Stem TypeRound
  • Stem Length3-7/8"
  • Stem Dia.1-3/8"
14PI06201SSSCG
800 lb.
Polyurethane

$74.45 / each

Enter location to check availability
Scaffold Caster,800 lb.,7-1/4 In. H
Catalog Page #  1665 

Price $74.45 / each

Technical Specs

  • ItemScaffold Caster
  • Load Rating800 lb.
  • Wheel Width2"
  • Wheel MaterialPolyurethane
  • Stem TypeRound
  • Stem Length3-7/8"
  • Stem Dia.1-3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More