Skip Content

 
Rigid Plate Shock-Absorbing Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rigid Plate Shock-Absorbing Caster


Technical Specs

  • Item Rigid Plate Shock-Absorbing Caster 
  • Caster Load Rating Range 300 to 999 lb. 
  • Load Rating 500 lb. 
  • Wheel Width 2" 
  • Inside Bolt Hole Spacing 3" x 3" 
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8" 
  • Stem Type No Stem 
  • Stem Length No Stem 
  • Stem Dia. No Stem 
Wheel Dia.
Please Select
Wheel Material
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Wheel Dia.
Wheel Material
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
40PD06201R
6"
Polyurethane
8-1/2"

$287.75 / each

Enter location to check availability
Catalog Page #  1504 

Price $287.75 / each

Technical Specs

  • Item Rigid Plate Shock-Absorbing Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 500 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Wheel Material Polyurethane
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Stem Type No Stem
  • Stem Length No Stem
  • Stem Dia. No Stem
  • Overall Height 8-1/2"
40MR06201R
6"
Rubber
8-1/2"

$265.00 / each

Enter location to check availability
Catalog Page #  1504 

Price $265.00 / each

Technical Specs

  • Item Rigid Plate Shock-Absorbing Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 500 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Wheel Material Rubber
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Stem Type No Stem
  • Stem Length No Stem
  • Stem Dia. No Stem
  • Overall Height 8-1/2"
40PD08201R
8''
Polyurethane
10-1/2"

$309.50 / each

Enter location to check availability
Catalog Page #  1504 

Price $309.50 / each

Technical Specs

  • Item Rigid Plate Shock-Absorbing Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 500 lb.
  • Wheel Dia. 8''
  • Wheel Width 2"
  • Wheel Material Polyurethane
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Stem Type No Stem
  • Stem Length No Stem
  • Stem Dia. No Stem
  • Overall Height 10-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More