Skip Content

 
Gate Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Gate Caster

Technical Specs

  • Item Gate Caster 
  • Stem Dia. No Stem 
Caster Load Rating Range
Please Select
Load Rating
Please Select
Wheel Dia.
Please Select
Wheel Width
Please Select
Overall Height
Please Select
Wheel Material
Please Select
Plate Size
Please Select
Inside Bolt Hole Spacing
Please Select
Outside Bolt Hole Spacing
Please Select
Stem Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Caster Load Rating Range
Load Rating
Wheel Dia.
Wheel Width
Overall Height
Wheel Material
Plate Size
Inside Bolt Hole Spacing
Outside Bolt Hole Spacing
Stem Length
Price
Qty
Please use Qty box to add item(s) to cart.
F1RN02052S001G
0 to 299 lb.
100 lb.
2"
13/16"
2-1/2"
Rubber
2" x 5-1/4"
(4) Holes Spaced Equally Apart 1-1/4" x 2-1/4" with (1) Hole Centered In The Middle
1-1/4" x 2-1/4"
No Stem

$63.40 / each

Enter location to check availability
Catalog Page #  1508 

Price $63.40 / each

Technical Specs

  • Item Gate Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 100 lb.
  • Wheel Dia. 2"
  • Wheel Width 13/16"
  • Overall Height 2-1/2"
  • Wheel Material Rubber
  • Plate Size 2" x 5-1/4"
  • Inside Bolt Hole Spacing (4) Holes Spaced Equally Apart 1-1/4" x 2-1/4" with (1) Hole Centered In The Middle
  • Outside Bolt Hole Spacing 1-1/4" x 2-1/4"
  • Stem Length No Stem
  • Stem Dia. No Stem
F1RN03052S001G
0 to 299 lb.
100 lb.
3"
13/16"
3-9/16"
Rubber
1" x 4"
(2) Holes Spaced 2-1/4" Apart
2-1/4" x 2-1/4"
No Stem

$43.35 / each

Enter location to check availability
Catalog Page #  1508 

Price $43.35 / each

Technical Specs

  • Item Gate Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 100 lb.
  • Wheel Dia. 3"
  • Wheel Width 13/16"
  • Overall Height 3-9/16"
  • Wheel Material Rubber
  • Plate Size 1" x 4"
  • Inside Bolt Hole Spacing (2) Holes Spaced 2-1/4" Apart
  • Outside Bolt Hole Spacing 2-1/4" x 2-1/4"
  • Stem Length No Stem
  • Stem Dia. No Stem
F1RR03052S001G
0 to 299 lb.
125 lb.
3"
13/16"
3-9/16"
Rubber
1" x 4"
(2) Holes Spaced 2-1/4" Apart
2-1/4" x 2-1/4"
No Stem

$55.05 / each

Enter location to check availability
Catalog Page #  1508 

Price $55.05 / each

Technical Specs

  • Item Gate Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 125 lb.
  • Wheel Dia. 3"
  • Wheel Width 13/16"
  • Overall Height 3-9/16"
  • Wheel Material Rubber
  • Plate Size 1" x 4"
  • Inside Bolt Hole Spacing (2) Holes Spaced 2-1/4" Apart
  • Outside Bolt Hole Spacing 2-1/4" x 2-1/4"
  • Stem Length No Stem
  • Stem Dia. No Stem
F1RR02052S001G
0 to 299 lb.
125 lb.
3"
13/16"
3-9/16"
Rubber
2" x 5-1/4"
(4) Holes Spaced Equally Apart 1-1/4" x 2-1/4" with (1) Hole Centered In The Middle
1-1/4" x 2-1/4"
No Stem

$65.30 / each

Enter location to check availability
Catalog Page #  1508 

Price $65.30 / each

Technical Specs

  • Item Gate Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 125 lb.
  • Wheel Dia. 3"
  • Wheel Width 13/16"
  • Overall Height 3-9/16"
  • Wheel Material Rubber
  • Plate Size 2" x 5-1/4"
  • Inside Bolt Hole Spacing (4) Holes Spaced Equally Apart 1-1/4" x 2-1/4" with (1) Hole Centered In The Middle
  • Outside Bolt Hole Spacing 1-1/4" x 2-1/4"
  • Stem Length No Stem
  • Stem Dia. No Stem
02RN04041S007
0 to 299 lb.
125 lb.
4"
1"
10-1/2"
Rubber
4" x 1"
(2) Holes Spaced 2-1/4" Apart
2-1/4" x 2-1/4"
6"

$25.95 / each

Enter location to check availability
Catalog Page #  1508 

Price $25.95 / each

Technical Specs

  • Item Gate Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 125 lb.
  • Wheel Dia. 4"
  • Wheel Width 1"
  • Overall Height 10-1/2"
  • Wheel Material Rubber
  • Plate Size 4" x 1"
  • Inside Bolt Hole Spacing (2) Holes Spaced 2-1/4" Apart
  • Outside Bolt Hole Spacing 2-1/4" x 2-1/4"
  • Stem Length 6"
  • Stem Dia. No Stem
14SN08427S001
0 to 299 lb.
210 lb.
8''
2-1/2"
18-1/2"
Rubber
5-1/2" x 3-3/4"
(6) Holes Spaced 1-15/16" Apart
1-15/16"
8-3/8"

$105.30 / each

Enter location to check availability
Catalog Page #  1508 

Price $105.30 / each

Technical Specs

  • Item Gate Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 210 lb.
  • Wheel Dia. 8''
  • Wheel Width 2-1/2"
  • Overall Height 18-1/2"
  • Wheel Material Rubber
  • Plate Size 5-1/2" x 3-3/4"
  • Inside Bolt Hole Spacing (6) Holes Spaced 1-15/16" Apart
  • Outside Bolt Hole Spacing 1-15/16"
  • Stem Length 8-3/8"
  • Stem Dia. No Stem
F1RR02027S002G
0 to 299 lb.
75 lb.
2"
13/16"
2-1/2"
Thermoplastic Rubber
1-7/8" x 2-11/32"
(6) Holes Spaced Equally Apart 7/8" x 1-1/2"
7/8" x 1-1/2"
No Stem

$47.45 / each

Enter location to check availability
Catalog Page #  1508 

Price $47.45 / each

Technical Specs

  • Item Gate Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 75 lb.
  • Wheel Dia. 2"
  • Wheel Width 13/16"
  • Overall Height 2-1/2"
  • Wheel Material Thermoplastic Rubber
  • Plate Size 1-7/8" x 2-11/32"
  • Inside Bolt Hole Spacing (6) Holes Spaced Equally Apart 7/8" x 1-1/2"
  • Outside Bolt Hole Spacing 7/8" x 1-1/2"
  • Stem Length No Stem
  • Stem Dia. No Stem
14IX04251S001G
300 to 999 lb.
600 lb.
4"
2"
5-5/8"
Polyurethane
4" x 11"
(4) Holes Spaced Equally Apart 2-5/8" x 3-11/32" In (2) Vertical Locations
2-5/8" x 3-11/32"
No Stem

$321.50 / each

Enter location to check availability
Catalog Page #  1508 

Price $321.50 / each

Technical Specs

  • Item Gate Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 600 lb.
  • Wheel Dia. 4"
  • Wheel Width 2"
  • Overall Height 5-5/8"
  • Wheel Material Polyurethane
  • Plate Size 4" x 11"
  • Inside Bolt Hole Spacing (4) Holes Spaced Equally Apart 2-5/8" x 3-11/32" In (2) Vertical Locations
  • Outside Bolt Hole Spacing 2-5/8" x 3-11/32"
  • Stem Length No Stem
  • Stem Dia. No Stem
14IX05251S001G
300 to 999 lb.
700 lb.
5''
2"
6-1/2"
Polyurethane
4" x 11"
(4) Holes Spaced Equally Apart 2-5/8" x 3-11/32" In (2) Vertical Locations
2-5/8" x 3-11/32"
No Stem

$325.50 / each

Enter location to check availability
Catalog Page #  1508 

Price $325.50 / each

Technical Specs

  • Item Gate Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 700 lb.
  • Wheel Dia. 5''
  • Wheel Width 2"
  • Overall Height 6-1/2"
  • Wheel Material Polyurethane
  • Plate Size 4" x 11"
  • Inside Bolt Hole Spacing (4) Holes Spaced Equally Apart 2-5/8" x 3-11/32" In (2) Vertical Locations
  • Outside Bolt Hole Spacing 2-5/8" x 3-11/32"
  • Stem Length No Stem
  • Stem Dia. No Stem
14IX06251S001G
300 to 999 lb.
700 lb.
6"
2"
7-1/2"
Polyurethane
4" x 11"
(4) Holes Spaced Equally Apart 2-5/8" x 3-11/32" In (2) Vertical Locations
2-5/8" x 3-11/32"
No Stem

$333.50 / each

Enter location to check availability
Catalog Page #  1508 

Price $333.50 / each

Technical Specs

  • Item Gate Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 700 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Overall Height 7-1/2"
  • Wheel Material Polyurethane
  • Plate Size 4" x 11"
  • Inside Bolt Hole Spacing (4) Holes Spaced Equally Apart 2-5/8" x 3-11/32" In (2) Vertical Locations
  • Outside Bolt Hole Spacing 2-5/8" x 3-11/32"
  • Stem Length No Stem
  • Stem Dia. No Stem
14IX08251S001G
300 to 999 lb.
700 lb.
8''
2"
9-1/2"
Polyurethane
4" x 11"
(4) Holes Spaced Equally Apart 2-5/8" x 3-11/32" In (2) Vertical Locations
2-5/8" x 3-11/32"
No Stem

$341.25 / each

Enter location to check availability
Catalog Page #  1508 

Price $341.25 / each

Technical Specs

  • Item Gate Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 700 lb.
  • Wheel Dia. 8''
  • Wheel Width 2"
  • Overall Height 9-1/2"
  • Wheel Material Polyurethane
  • Plate Size 4" x 11"
  • Inside Bolt Hole Spacing (4) Holes Spaced Equally Apart 2-5/8" x 3-11/32" In (2) Vertical Locations
  • Outside Bolt Hole Spacing 2-5/8" x 3-11/32"
  • Stem Length No Stem
  • Stem Dia. No Stem
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms